DI12VBLBSC142100 - 12V 100LM 42K Led Tape Light 100' Spool

Diode Led

  • $540.18 (Each)
  • $540.18 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VBLBSC142100
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-BLBSC1-42-100
Description
12V 100LM 42K Led Tape Light 100' Spool
Blaze 100 Led Tape Light, 12V, 4200K, 100 FT. Spool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333022869 / 00848333022869
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$540.18 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DI12VBLBSC142100 - Small Image
 
DI12VBLBSC142100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Led Tape Light
Description
12V 100LM 42K LED TAPE LIGHT 100' SPOOL
Long Description
BLAZE 100 LED Tape Light, 12V, 4200K, 100 ft. Spool
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-12V-BLBSC1-42-100
GTIN
00848333022869
UPC
848333022869
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
1.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat