Add More Items
View All Quick Selects
Below you can add an image for '8486D' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:7.5ci
Ready to ship from Springdale: In Stock
Total Availability: In Stock
Springdale Availability: Out Of Stock
Book Price
$3,948.02
Per 100
Square Cover, Appleton, 4-11/16" Double Device-Plaster Rings/Mud Rings, 1 -1/4" Raised, Volume: 13.5 Cubic Inch, Ul Standard: 514A, Ul Listed: E2527, Nema: Os-1
$6,295.66
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8ci
$3,697.26
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
Check local availability
$11.49
Each
Proximity Switch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$57.72
1/2" PVC Type LB Condulet
Available now at Fayetteville: In Stock
Fayetteville Availability: In Stock
$481.71
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
Total Availability:
$3.70
This item is no longer available. Click to view alternate items.
4-60W Cand CH Hung Lant
$360.00
Power Distribution Block, 3 Poles, 2 Primary Openings, 8 Secondary Openings, #4 Awg to 500 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 760 A, 600 V, Maximum Of +75 °C, 0.25 LB
$408.60
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
$3.97
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/Env, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 22-1/2 In Length
$7.72
YA30-LH86TN
$93.62
OBS41086 4FT Substitube, Led T5HO, Frosted Glass, 24W, 82 Cri, 3500 Lumens, 5000K, 50000 HR Life
$16.52
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 6500K, Direct Drive, Single or Double Ended
$10.87
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$34.32
$46.98
5 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 26W, 120-277V Input
$82.29
20
Popularity
Default