Add More Items
View All Quick Selects
Below you can add an image for '850002356137' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
Total Availability: In Stock
Check local availability
Book Price
$208.00
Each
B571300005
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
B591300001
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL Engine, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|Cooperlighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|Halo - Cooper Lighting ML5609940|Halo ML5609940
Total Availability:
$124.55
This item is no longer available. Click to view alternate items.
5600080
$226.67
This 7-Piece Insulated Screwdriver Set, Made In The Usa, Includes Assorted Klein Tools Phillips (Cat. Nos. 6856INS, 6836INS), Slotted (Cat. Nos. 6816INS, 6826INS), and Square (Cat. Nos. 6886INS, 6846INS) Tip Screwdrivers, Plus A Magnetizer (Cat. No. MAG2). Each Screwdriver Is Individually Tested to Exceed IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$48.20
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
00080083712557|0080083|080083712557|08008371255|71255|RL560WH9935|Halo RL56 WH 900LM 90CRI 3500K, C&I, LD|Cooper Lighting RL560WH9935|Cooperlighting RL560WH9935|Eaton / Cooper Lighting RL560WH9935|Eaton Cooper Lighting RL560WH9935|Eeton Cooper Lighting RL560WH9935|Halo - Cooper Lighting RL560WH9935|Halo RL560WH9935
$24.23
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
00080083712533|0080083|080083712533|08008371253|71253|RL560WH9930|Halo RL56 WH 900LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH9930|Cooperlighting RL560WH9930|Eaton / Cooper Lighting RL560WH9930|Eaton Cooper Lighting RL560WH9930|Eeton Cooper Lighting RL560WH9930|Halo - Cooper Lighting RL560WH9930|Halo RL560WH9930
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-59
$128.95
Per 100
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
00800838185495|0008008|00800838185495|80083818549|18549|RL56099S1EWHR|Cooper Light RL56099S1EWHR|Cooper Lighting RL56099S1EWHR|Cooper Lighting Solutions RL56099S1EWHR|Cooper Lite Rl56099s1ewhr
$34.25
Ideal, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
$175.78
00800838167506|0008008|00800838167506|80083816750|16750|RL56069S1EWH|Cooper Light RL56069S1EWH|Cooper Lighting RL56069S1EWH|Cooper Lighting Solutions RL56069S1EWH|Cooper Lite Rl56069s1ewh
$26.23
Conduit Pipe 25023008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,915.26
3GHZ, 75O BNC Feml-to-Feml Splice Adpter, 2/Card
$272.03
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
$31.64
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
20
Popularity
Default