Add More Items
View All Quick Selects
Below you can add an image for '854 ARLINGTON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$51.89
Each
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1-1/4" Knockout With A Diecast Locknut. Accommodates Cable Range 1.625 to 1.940.
$4,500.09
Per 100
Ideal 85-340 F-Splice Adapter, Connection: F
$167.12
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.48
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1" Knockout With A Diecast Locknut. Accommodates Cable Range 1.330 to 1.57.
$3,181.02
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3" Knockout With A Diecast Locknut. Accommodates Cable Range 3.1 to 3.64.
$47,267.38
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$12,138.53
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 2.6 to 3.1.
$35,450.56
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085. Insulated Throat
$467.85
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 3.38 to 4.22.
$921.73
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$109.12
Non-Metallic Sealtite and Fitting, 8 Awg Conductor Size, Made In Usa, 3/4 In Outside Diameter, 6 FT Overall Length, Carton Package Type
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.01
Modular Plug, Colorless, 0.01 LB
$84.81
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
$12,802.20
Arlington®'S The Loop®. Hanger For Communications Cable, Fiber Optic Cable and Any Low Voltage Cable. Versatile Mounting, Rotates to Any Angle. Can Be Stacked Perpendicular or Parallel. Loop Size Is 2". Listed For Use In Environmental In Use Spaces.
$119.96
1-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$9,407.00
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Ideal, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/Slotted Head)
$12.76
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
$11.87
20
Popularity
Default