Add More Items
View All Quick Selects
Below you can add an image for '85478 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
$51.89
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Ideal 85-340 F-Splice Adapter, Connection: F
$167.12
Per 100
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$109.12
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.48
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
Keep Your Larger Cell Phone Safely Stored Away In The Klein Tools Tradesman Pro™ Phone Holder. Even In Their Protective Case, Cell Phones Will Easily Fit In The Phone Holder. Constructed With Durable 1680D Ballistic Weave, It Has A Durable Metal Clip That Attaches to Belts Up to 2-Inch Wide. Designed to Hold Cell Phones With Cases Up to 7 X 3.75 X 0.75-Inch.
$30.46
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1-1/4" Knockout With A Diecast Locknut. Accommodates Cable Range 1.625 to 1.940.
$4,500.09
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
Klein Tools' Cushion-Grip™ Screwdrivers Are Designed For Demanding Applications On The Job Site. Durable Cushion-Grip™ Handles Are Designed For Comfort and Added Torque. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. The Precision Machined Tips Provide An Exact Fit. Special Heat-Treated Shafts With Premium Chrome Plating For Smooth Feel and Corrosion Resistance. Patented Tip-Ident® Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation.
$18.82
Non-Metallic Sealtite and Fitting, 10 Awg Conductor Size, Made In Usa, 1/2 In Outside Diameter, 6 FT Overall Length, Carton Package Type
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$57.66
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085. Insulated Throat
$467.85
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|Itt-Lithoniaacuity 65BEMWHLLED30K90CR1M6|Itt-Lithoniaacuity 65BEMWHLLED30K90CRIM6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CR1M6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CRIM6|Lith 65BEMWHLLED30K90CR1M6|Lith 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65bemwhlled30k90cr1m6
$14.57
Modular Plug, Colorless, 0.01 LB
$70.22
20
Popularity
Default