Add More Items
View All Quick Selects
Below you can add an image for '856242008058' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Ready to ship from Tyler: In Stock
Total Availability: In Stock
Tyler Availability: Out Of Stock
Book Price
$48.95
Each
8561389
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$489.00
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
18 Awg 2/C Shielded FPLP/CMP/CL3P Cable
$235.48
Per 1,000 Feet
Lenox Bi-Metal Reciprocating Saw Blade, General Purpose, 6-Inch, 24 Tpi, 25-Pack
$4.33
85-126 Mastic Panelboard Circuit Number Labels
$3.00
5600080
$226.67
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
4 Term RNGLS Plain Top 1-200 Amp MN BRKR 8 CKT Side Wrwy
$508.99
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
500VA 3.85A Transformer
$185.34
00080083858125|0080083|080083858125|08008385812|85812|RL6069S1EWHDM|Halo RL6WH Select DM 90CRI 600LM LD|Cooper Lighting RL6069S1EWHDM|Cooperlighting RL6069S1EWHDM|Eaton / Cooper Lighting RL6069S1EWHDM|Eaton Cooper Lighting RL6069S1EWHDM|Eeton Cooper Lighting RL6069S1EWHDM|Halo - Cooper Lighting RL6069S1EWHDM|Halo Rl6069s1ewhdm
$26.82
This item is no longer available. Click to view alternate items.
Portable Cord Set, #12 Awg Conductor Size, 5 LB/MFT
$64.37
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
$11,671.67
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
00080083858101|0080083|080083858101|08008385810|85810|RL4069S1EWHDM|Halo RL4WH Select DM 90CRI 600LM LD|Cooper Lighting RL4069S1EWHDM|Cooperlighting RL4069S1EWHDM|Eaton / Cooper Lighting RL4069S1EWHDM|Eaton Cooper Lighting RL4069S1EWHDM|Eeton Cooper Lighting RL4069S1EWHDM|Halo - Cooper Lighting RL4069S1EWHDM|Halo Rl4069s1ewhdm
$26.85
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
3IN X6IN Conduit Nipple
$3,517.59
1 1/2IN Emt 30 Deg Elb
$1,639.66
CAT6 Feed-Thru Modular Plugs, 25/Card
$95.24
20
Popularity
Default