Add More Items
View All Quick Selects
Below you can add an image for '856242008140' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
Total Availability: In Stock
Check local availability
Book Price
$310.64
Each
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
$1,894.08
Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 18 Tpi, 25-Pack ( B614R)
$4.33
Eaton B-Line Series Straight Section, 6.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
$2,189.02
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
Series 4 Aluminum Straight Section H-Beam Cable Tray 6 Inches Side Rail Height 24 Inches Width Ladder 9 Inches Rung Spacing 144 Inches Length
Total Availability:
$1,349.72
This item is no longer available. Click to view alternate items.
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
$9.46
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
Per 1,000
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
$48.95
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 14 In Overall Width, 16 In Overall Length, 6 In Overall Height, 21.14 LB
$432.02
85-126 Mastic Panelboard Circuit Number Labels
$3.00
AMCC06B-14-8S(108)
$22.07
48X24X10 N4X SS6 1GLAND Ex-Cell Encl
$10,041.68
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$665.47
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X8, Gray, Mild Steel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$342.33
14"X6" 1 Way Curved Blade Register
$8.81
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
$19.65
"00080083611812|0080083|080083611812|08008361181|61181|PD6V142E|6""(1)26W DTT, 26/32/42W TTT Vert 120-277|Cooper Lighting PD6V142E|Cooperlighting PD6V142E|Eaton / Cooper Lighting PD6V142E|Eaton Cooper Lighting PD6V142E|Eeton Cooper Lighting PD6V142E|Halo - Cooper Lighting PD6V142E|Halo Commercial PD6V142E"
$80.20
20
Popularity
Default