Add More Items
View All Quick Selects
Below you can add an image for '856242008232' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
8561389
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$489.00
Each
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
$48.95
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$345.46
This item is no longer available. Click to view alternate items.
Lenox Bi-Metal Reciprocating Saw Blade, General Purpose, 6-Inch, 24 Tpi, 25-Pack
$4.33
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
500VA 3.85A Transformer
$185.34
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Conduit Pipe 25023024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$12,183.45
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
Ahh2024t471gqv23kqw
$1,424.78
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
Modular Plug, Colorless, 0.01 LB
$67.61
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 43.52 LB
$64.43
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 6" L, 9" Rung Spacing, Aluminum
$2,899.47
Cbty 6X6X240 Alu STRT LDR, 9" RNG
$694.46
CAT6 Feed-Thru Modular Plugs, 25/Card
$95.24
CAT6 Feed-Thru Modular Plugs, 100/Jar
$156.21
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
$3,743.67
20
Popularity
Default