Add More Items
View All Quick Selects
Below you can add an image for '856242008508' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$76.81
Peco Fasteners 2100 Foot Center Pull Fishline - 85 LB Tensile
$44.25
Nylon Line, 2150 FT. Length, 85 LB. Tensile Strength
$61.76
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #2 Awg, 5/16 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
$1,371.31
Cantex 5233785 Is A 2-1/2 In. X 45-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$68.83
Cantex 6141685 Is A 3 In. Schedule 40 Split Sleeve Coupling Used For Joining Split Duct to Existing Duct When Repairing Broken or Damaged Conduit and Wires Are Present
$4,686.67
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$2,736.71
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
3-1/2" SCH40 90D PVC Elbow Bell End
$3,460.20
40STD4045 4"X45D PVC STD Elbow SPXSP SCH40 Kraloy
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4,073.45
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
$11,671.67
Satco S8555 2.5T6/Led/CL/27K/E12/12
$6.18
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
Wall Pack Cutoff 9A, Selectable Wattage 20/30/35W, 120 347V, 0 10V Dimming, 80 Cri, CCT Selectable 3000/4000/5000K, Bronze, Photocell
$133.70
B40STD0790 3/4"X90D PVC STD Elbow Spxbe SCH40 Kraloy
$214.33
500VA 3.85A Transformer
$185.34
20
Popularity
Default