Add More Items
View All Quick Selects
Below you can add an image for '856242008690' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|Itt-Lithoniaacuity 65BEMWHLLED30K90CR1M6|Itt-Lithoniaacuity 65BEMWHLLED30K90CRIM6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CR1M6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CRIM6|Lith 65BEMWHLLED30K90CR1M6|Lith 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65bemwhlled30k90cr1m6
$14.57
Nylon Holster - TL-2 Led, Night Com, TT-2L, Polytac, Nightfighter, Scorpion, Strion Led
$18.85
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
$19.49
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
90 Degree Flex Ac MC Connector. Zinc Die-Cast. For Aluminum and Steel Flex Ac AC90. 4" Knockout. Trade Size 4". Malleable.
$1,300.86
BND SCH 40 1"X90DEGX24"R Be
$5.33
2X90X24 LG Radius Elbow
$504.83
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
$41.19
Eaton B-Line Series Horizontal Bend, 6" H X 39.0625" W X 24" L, Aluminum, 24" Radius, 90° Angle
$2,327.32
00889804600223|0889804|889804600223|88980460022|60022|Ucel 241N 30K 90CR1 SWR WH M6|Ucel 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|Ucel-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands Ucel 241N 30K 90CR1 SWR WH M6|Acuity Brands Ucel 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands Ucel-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting Ucel 241N 30K 90CR1 SWR WH M6|Lithonia Lighting Ucel 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting Ucel
$86.15
20
Popularity
Default