Add More Items
View All Quick Selects
Below you can add an image for '856242008881' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
85-126 Mastic Panelboard Circuit Number Labels
$3.00
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
Lenox Bi-Metal Reciprocating Saw Blade, General Purpose, 6-Inch, 24 Tpi, 25-Pack
$4.33
500VA 3.85A Transformer
$185.34
CAT6 Feed-Thru Modular Plugs, 25/Card
$95.24
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
$11,671.67
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
Modular Plug, Colorless, 0.01 LB
$67.61
CAT6 Feed-Thru Modular Plugs, 100/Jar
$156.21
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 43.52 LB
$64.43
$81.65
Non-Metallic Sealtite and Fitting, 10 Awg Conductor Size, Made In Usa, 1/2 In Outside Diameter, 6 FT Overall Length, Carton Package Type
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$57.66
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 6" L, 9" Rung Spacing, Aluminum
$2,899.47
Non-Metallic Sealtite and Fitting, 8 Awg Conductor Size, Made In Usa, 3/4 In Outside Diameter, 6 FT Overall Length, Carton Package Type
$77.01
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 10 LB
$46.93
20
Popularity
Default