Add More Items
View All Quick Selects
Below you can add an image for '87141' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
14"X14" Stamped Return Air Grille
Total Availability: In Stock
Check local availability
Book Price
$8.19
Each
Panel, Steel, Polyester Powder Paint, White, 14.75 In Overall Length, 12.88 In Overall Width, 4.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.23
Browse locations near you.
16 X 14 Aluminum Back Panel
$64.23
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
$54.78
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$310.64
30"X14" Stamped Return Air Grille
$15.31
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
Per 100
CP SNT 48W 24V 2a
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$118.34
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
$43.86
14/2 Imsa 50-2 Black Loop Detector
$524.78
Per 1,000
16X14 Aluminum Back Plate
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
$109.33
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
Panduit BSN14-C Nylon Insulated Butt Splice
$139.20
Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 18 Tpi, 25-Pack ( B614R)
$4.33
16 X 14 X 8 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$277.16
The PN14-8R-M Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$572.10
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
20
Popularity
Default