Search Results for "87875 RECTORSEAL"

1-20 of 96
25431 - Rectorseal

Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard

  • MFR Part #: 25431
  • Total Availability: 20
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($430.32) ·
25431 - Rectorseal

Total Availability: In Stock

45004 - Rectorseal

Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition

  • MFR Part #: 45004
  • Total Availability: 43
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($584.16) ·
45004 - Rectorseal

Total Availability: In Stock

25551 - Rectorseal

Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F

  • MFR Part #: 25551
  • Total Availability: 58
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 24 ($548.16) ·
25551 - Rectorseal

Total Availability: In Stock

35942 - Rectorseal

1/2 X 260 Rectorseal Ptfe Tape

  • MFR Part #: 35942
  • Total Availability: 5
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($72.00) ·
35942 - Rectorseal

Total Availability: In Stock

885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 4
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold/Legrand

Total Availability: In Stock

CP8841K9 - SIR

8841 Phone

  • MFR Part #:
  • Total Availability: 5
  • Manufacturer: SIR
  • Find: Similar Items
  • Pkg Sizes: 1 ($200.00) ·
CP8841K9 - Peak Technologies LLC

Total Availability: In Stock

7683 - Generac

Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time

  • MFR Part #: 7683
  • Total Availability: 21
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,294.95) ·
7683 - Generac Power Systems Inc

Total Availability: In Stock

8730 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 30 Degree Bend Angle; 10.5 Inch Bend Radius

  • MFR Part #: 8730
  • Total Availability: 112
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($53.93) ·
8730 - Topaz - Southwire LLC

Total Availability: In Stock

8721 - T&B Ind Fitting

2-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit

  • MFR Part #: 8721
  • Total Availability: 22
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,015.91) ·
8721 - Abb Installation Products, Inc

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 32
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

8771 - BEL

22/3 PR Oa Foil Shield

  • MFR Part #:
  • Available from manufacturer.
8771 - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

8715 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 15 Degree Bend Angle; 10.5 Inch Bend Radius

  • MFR Part #: 8715
  • Total Availability: 6
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($41.86) ·
8715 - Topaz - Southwire LLC

Total Availability: In Stock

8780 - Advanced Digital Cable Inc.

14/2 Imsa 50-2 Black Loop Detector

  • MFR Part #:
  • Total Availability: 5,147
  • Manufacturer: Advanced Digital Cable Inc.
  • Find: Similar Items
  • Pkg Sizes: 10,000 ($5,247.80) ·
8780 - Advanced Digital Cable Inc.

Total Availability: In Stock

8722 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 22 Degree Bend Angle; 10.5 Inch Bend Radius

  • MFR Part #: 8722
  • Total Availability: 27
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($41.86) ·
8722 - Topaz - Southwire LLC

Total Availability: In Stock

8720 - T&B Ind Fitting

2-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit

  • MFR Part #: 8720
  • Total Availability: 24
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 5 ($3,460.61) ·
8720 - Abb Installation Products, Inc

Total Availability: In Stock

87111 - Fluke Electronics

Industrial True RMS Multimeter

  • MFR Part #:
  • Total Availability: 2
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 ($667.35) ·
87111 - Fluke Electronics

Total Availability: In Stock

8770 - BEL

18/3 Oa Foil SHLD 500' Reel

  • MFR Part #:
  • Nacogdoches Availability: 2,500
  • Total Availability: 45,000
  • Manufacturer: BEL
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($403.02) ·
8770 - Xpressconnect Supply, LLC

Available now at Nacogdoches: In Stock

Total Availability: In Stock

8761 - BEL

22/2 Oa Foil SHLD

  • MFR Part #:
  • Available from manufacturer.
8761 - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

8710E - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Hex Head Combo Plastic Anchor Kit (100 Screws & Anchors)

  • MFR Part #: 8710E
  • Total Availability: 459
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 15 ($225.90) ·
8710E - Peco Fasteners, Inc.

Total Availability: In Stock

8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 32
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824GNK - Unity Manufacturing

Total Availability: In Stock

25431 - Rectorseal

Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard

MFR Part #:
25431
Manufacturer:
Rectorseal
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
12 Each ($430.32)
45004 - Rectorseal

Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition

MFR Part #:
45004
Manufacturer:
Rectorseal
Local Availability:
Out Of Stock
Total Availability:
43 Each
Pkg Sizes:
12 Each ($584.16)
25551 - Rectorseal

Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F

MFR Part #:
25551
Manufacturer:
Rectorseal
Local Availability:
Out Of Stock
Total Availability:
58 Each
Pkg Sizes:
24 Each ($548.16)
35942 - Rectorseal

1/2 X 260 Rectorseal Ptfe Tape

MFR Part #:
35942
Manufacturer:
Rectorseal
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
12 Each ($72.00)
885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($75.45)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($200.00)
7683 - Generac

Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time

MFR Part #:
7683
Manufacturer:
Generac
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($1,294.95)
8730 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 30 Degree Bend Angle; 10.5 Inch Bend Radius

MFR Part #:
8730
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
112 Each
Pkg Sizes:
1 Each ($53.93)
8721 - T&B Ind Fitting

2-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit

MFR Part #:
8721
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
5 Each ($2,015.91)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
1 Each ($86.93)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($0.20)
8715 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 15 Degree Bend Angle; 10.5 Inch Bend Radius

MFR Part #:
8715
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($41.86)

MFR Part #:
Manufacturer:
Advanced Digital Cable Inc.
Local Availability:
Out Of Stock
Total Availability:
5,147 Each
Pkg Sizes:
10,000 Each ($5,247.80)
8722 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 22 Degree Bend Angle; 10.5 Inch Bend Radius

MFR Part #:
8722
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($41.86)
8720 - T&B Ind Fitting

2-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit

MFR Part #:
8720
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
5 Each ($3,460.61)

MFR Part #:
Manufacturer:
Fluke Electronics
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($667.35)

MFR Part #:
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
45,000 Each
Pkg Sizes:
1,000 Each ($403.02)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($0.10)
8710E - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Hex Head Combo Plastic Anchor Kit (100 Screws & Anchors)

MFR Part #:
8710E
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
459 Each
Pkg Sizes:
15 Each ($225.90)
8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
1 Each ($86.93)

Begin Live Chat