Search Results for "87FUF6FC"

1-20 of 266
886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

  • MFR Part #: 886SCNK
  • Total Availability: 128
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($32.15) ·
886SCNK - Unity Manufacturing

Total Availability: In Stock

UF62WGPCS - Copper

Uf-B 6/2WG Cable PCS

  • MFR Part #: N/A
  • Nacogdoches Availability: 841 Feet
  • Total Availability: 2,862 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.62) ·
UF62WGPCS - Copper

Available now at Nacogdoches: In Stock

Total Availability: In Stock

886SC - Unity

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 Knockouts, 5 LB

  • MFR Part #: 886SC
  • Total Availability: 161
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 4 ($252.24) ·
886SC - Unity Manufacturing

Total Availability: In Stock

UF62WG - Copper

Uf-B Type; 125 FT; 770 Mil X 338 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 83/493 Approval; 600 V Voltage Rating; 55 Ampere Current Rating; 90 Deg C Temperature Rating; 303 LB/MFT Weight; 2 Conductor(S); PVC Insulation Material; With Ground Wire; 6 Awg Conductor Size; Nylon Jacket Material; Coil Package Type; 7 Strands Stranding; 10 Awg Ground Conductor Size

  • MFR Part #: UF-B-6/2-CU-WG-125CL
  • Nacogdoches Availability: 841 Feet
  • Total Availability: 3,785 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.62) ·
UF62WG - Copper

Available now at Nacogdoches: In Stock

Total Availability: In Stock

8761 - Cables & Cords

22/2 Oa Foil SHLD

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 ($0.10) ·
8761 - Cables & Cords

Total Availability: Available from manufacturer.

886SC - Eaton

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 12 Knockouts

  • MFR Part #: 886 SC
  • Total Availability: 178
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($31.94) ·
886SC - Cooper B-Line/Cable Tray

Total Availability: In Stock

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 3
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

PV146FC - Panduit

The PV14-6F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.

  • MFR Part #: PV14-6F-C
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($99.18) · 500 ($495.90) ·
PV146FC - Panduit Corporation

Total Availability: Available from manufacturer.

8762 - Cables & Cords

20/2 Oa Foil SHLD 500'

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 ($0.14) ·
8762 - Cables & Cords

Total Availability: Available from manufacturer.

UF62WG1000 - Copper

Ufb 6/2 G 1000R

  • MFR Part #: 21469206
  • Total Availability: 548 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,617.83) ·
UF62WG1000 - Copper

Total Availability: In Stock

876N5 - Edwards

Vibrating Horn With Grill, 0.13 A, 120 V Ac @ 50/60 HZ, Powder Epoxy Gray, 3-5/16 In Overall Width, 4-7/8 In Overall Height, 3.20 LB

  • MFR Part #: 876-N5
  • Nacogdoches Availability: 6
  • Total Availability: 82
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 2 ($470.38) ·
876N5 - Edwards Signaling

Available now at Nacogdoches: In Stock

Total Availability: In Stock

8896GRTNK - Unity

Unt 8896GRTNK N3R Screw Cover Gutte

  • MFR Part #: 8896GRTNK
  • Available from manufacturer.
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($573.46) ·
8896GRTNK - Unity Manufacturing

Total Availability: Available from manufacturer.

UF62WG125 - Copper

Ufb 6/2 G 125C

  • MFR Part #: 21469202
  • Total Availability: 375 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 125 Feet ($327.23) ·
UF62WG125 - Copper

Total Availability: In Stock

S61000CTFC - Calbrite

Stainless Steel 316 PVC Coated Flex Conduit 1" 25 Feet Long

  • MFR Part #: S61000CTFC
  • Available from manufacturer.
  • Manufacturer: Calbrite
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($5.10) ·
S61000CTFC - Calbrite

Total Availability: Available from manufacturer.

886SCNK - Eaton

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB

  • MFR Part #: 886SCNK
  • Total Availability: 302
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($25.53) ·
886SCNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

UF62WG500 - Copper

Ufb 6/2 G 500R

  • MFR Part #: 21469201
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,308.92) ·
UF62WG500 - Copper

Total Availability: Available from manufacturer.

TF9687 - Abb

The TF96-78 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

  • MFR Part #: TF96-87
  • Total Availability: 2
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($571.91) ·
TF9687 - Industrial Connections &

Total Availability: In Stock

886RTSCNK - Eaton

Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height

  • MFR Part #: 886RTSCNK
  • Total Availability: 112
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($45.26) ·
886RTSCNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

886RTSC - Unity

Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB

  • MFR Part #: 886RTSC
  • Total Availability: 202
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 4 ($435.36) ·
886RTSC - Unity Manufacturing

Total Availability: In Stock

8896GNK - Unity

Unt 8896GNK N1 Hinged Cover Wireway

  • MFR Part #: 8896GNK
  • Total Availability: 13
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($401.87) ·
8896GNK - Unity Manufacturing

Total Availability: In Stock

886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

MFR Part #:
886SCNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
128 Each
Pkg Sizes:
1 Each ($32.15)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
2,862 Feet
Pkg Sizes:
1 Foot ($2.62)
886SC - Unity

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 Knockouts, 5 LB

MFR Part #:
886SC
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
161 Each
Pkg Sizes:
4 Each ($252.24)
UF62WG - Copper

Uf-B Type; 125 FT; 770 Mil X 338 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 83/493 Approval; 600 V Voltage Rating; 55 Ampere Current Rating; 90 Deg C Temperature Rating; 303 LB/MFT Weight; 2 Conductor(S); PVC Insulation Material; With Ground Wire; 6 Awg Conductor Size; Nylon Jacket Material; Coil Package Type; 7 Strands Stranding; 10 Awg Ground Conductor Size

MFR Part #:
UF-B-6/2-CU-WG-125CL
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
3,785 Feet
Pkg Sizes:
1 Foot ($2.62)

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($0.10)
886SC - Eaton

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 12 Knockouts

MFR Part #:
886 SC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
178 Each
Pkg Sizes:
1 Each ($31.94)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($75.45)
PV146FC - Panduit

The PV14-6F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.

MFR Part #:
PV14-6F-C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($99.18)
500 Each ($495.90)

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($0.14)
UF62WG1000 - Copper

Ufb 6/2 G 1000R

MFR Part #:
21469206
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
548 Feet
Pkg Sizes:
1,000 Feet ($2,617.83)
876N5 - Edwards

Vibrating Horn With Grill, 0.13 A, 120 V Ac @ 50/60 HZ, Powder Epoxy Gray, 3-5/16 In Overall Width, 4-7/8 In Overall Height, 3.20 LB

MFR Part #:
876-N5
Manufacturer:
Edwards
Local Availability:
In Stock
Total Availability:
82 Each
Pkg Sizes:
2 Each ($470.38)
8896GRTNK - Unity

Unt 8896GRTNK N3R Screw Cover Gutte

MFR Part #:
8896GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($573.46)
UF62WG125 - Copper

Ufb 6/2 G 125C

MFR Part #:
21469202
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
375 Feet
Pkg Sizes:
125 Feet ($327.23)
S61000CTFC - Calbrite

Stainless Steel 316 PVC Coated Flex Conduit 1" 25 Feet Long

MFR Part #:
S61000CTFC
Manufacturer:
Calbrite
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1 Foot ($5.10)
886SCNK - Eaton

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB

MFR Part #:
886SCNK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
302 Each
Pkg Sizes:
1 Each ($25.53)
UF62WG500 - Copper

Ufb 6/2 G 500R

MFR Part #:
21469201
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
500 Feet ($1,308.92)
TF9687 - Abb

The TF96-78 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

MFR Part #:
TF96-87
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($571.91)
886RTSCNK - Eaton

Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height

MFR Part #:
886RTSCNK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
112 Each
Pkg Sizes:
1 Each ($45.26)
886RTSC - Unity

Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB

MFR Part #:
886RTSC
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
202 Each
Pkg Sizes:
4 Each ($435.36)
8896GNK - Unity

Unt 8896GNK N1 Hinged Cover Wireway

MFR Part #:
8896GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($401.87)

Begin Live Chat