Add More Items
View All Quick Selects
Below you can add an image for '88002' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.
Total Availability: In Stock
Check local availability
Book Price
$86.84
Each
MC-B Adapter
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$21.85
Browse locations near you.
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
$75.45
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
$321.59
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 Inches, Bale Length 8-In, Mesh Length 11-In, Break Strength 960 LBS.
$47.12
The BT2S-M0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 1000.
$94.04
Per 1,000
Enclosure Noryl Plastic Indoor/Outdoor
$104.92
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
$3,636.65
Per 1,000 Feet
Panduit PLT2M-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 8.0” (203MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$136.41
Panelboard Lug, #6 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 In Overall Length, Screw Terminal, 600 V, 0.49 LB/Ea
$6,167.42
Per 100
36" 24V Narrow Stile Rim Exit Device, Bronze Anod
$703.13
The BT2S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
$16.15
Unt 88120GRTNK N3R Screw Cover Gutt
$757.76
The BT2I-M0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 1000.
$179.69
Klein 19350 Conduit Reamer
$23.46
18810 Cop 10 105/30 TC 2 S
$494.70
The BT2M-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Miniature Cross Section, 7.9” (201MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
$38.51
B-MC Adapter
Unt 1010C N1 Wireway Connector Galv
$22.93
20
Popularity
Default