Add More Items
View All Quick Selects
Below you can add an image for '880860292190' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.
Total Availability: In Stock
Check local availability
Book Price
$86.84
Each
Satco S29866 4W CTC/Led/50K/CL/120V
Available now at Hot Springs: In Stock
Hot Springs Availability: In Stock
$6.95
B-MC Adapter
$21.85
Cisco Wirel Ip Phone 8821
$900.00
MC-B Adapter
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
DPDT 8 Pin Plug In Drive
$67.34
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
$75.45
Cantex 5133829 Is A 2-1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$1,356.17
Per 100
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
$280.87
YA30-LH86TN
$98.29
4 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
$5.61
774086 SWTC, P BTN, SPST, O
$13.80
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
Ready to ship from Little Rock: In Stock
Little Rock Availability: Out Of Stock
$579.92
10-214212-3P
$18.72
Replacement Glass For Fan P211BN552BNGW
Request Quote
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
20
Popularity
Default