Search Results for "883778119361"

1-20 of 749
8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8836GNK
  • Total Availability: 24
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.72) ·
8836GNK - Unity Manufacturing

Total Availability: In Stock

8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8836GFLNK
  • Total Availability: 1
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.50) ·
8836GFLNK - Unity Manufacturing

Total Availability: In Stock

8836HSNK - Eaton

Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 21.19 LB

  • MFR Part #: 8836HSNK
  • Total Availability: 53
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($186.63) ·
8836HSNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

8836G - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge

  • MFR Part #: 8836 G
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($290.58) ·
8836G - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

8836HS - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, HS Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge

  • MFR Part #: 8836 HS
  • Total Availability: 25
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($186.63) ·
8836HS - Cooper B-Line/Cable Tray

Total Availability: In Stock

8836GNK - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge

  • MFR Part #: 8836 G NK
  • Total Availability: 59
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($247.99) ·
8836GNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

8836GGVNK - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge

  • MFR Part #: 8836 GGV NK
  • Total Availability: 14
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($186.39) ·
8836GGVNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

8836GRTNK - Unity

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Powder Coated, 22 LB

  • MFR Part #: 8836GRTNK
  • Total Availability: 71
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($307.18) ·
8836GRTNK - Unity Manufacturing

Total Availability: In Stock

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 2
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

8836GRTNK - Eaton

Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16

  • MFR Part #: 8836 GRT NK
  • Total Availability: 108
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($219.59) ·
8836GRTNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

88SUPER2X36YD - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 Yd Length, 2 In Width, 8.5 Mil Thickness, 1.16 LB

  • MFR Part #: 882X36YD
  • Gonzales Availability: 48
  • Total Availability: 61
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 12 ($723.00) ·
88SUPER2X36YD - Minnesota Mining (3M)

Available now at Gonzales: In Stock

Total Availability: In Stock

363611RTCT - Eaton

Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover

  • MFR Part #: 363611 RTCT
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,978.93) ·
363611RTCT - Cooper B-Line/Cable Tray

Total Availability: In Stock

8836GHC1NK - Milbank

8X36X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray

  • MFR Part #: 8836-GHC1-NK
  • Total Availability: 7
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($333.57) ·
8836GHC1NK - Milbank

Total Availability: In Stock

8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8848GFLNK
  • Total Availability: 3
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.86) ·
8848GFLNK - Unity Manufacturing

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 40
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 27
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848G - Unity Manufacturing

Total Availability: In Stock

AF80N3301113 - Abb

00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13

  • MFR Part #: AF80N3-30-11-13
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($312.20) ·
AF80N3301113 - Industrial Connections &

Total Availability: Available from manufacturer.

8836GRTGVNK - Eaton

Eaton B-Line Series Wiring Trough, 8" Height, 36" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge

  • MFR Part #: 8836 GRTGV NK
  • Total Availability: 7
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($204.53) ·
8836GRTGVNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 40
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824GNK - Unity Manufacturing

Total Availability: In Stock

8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 27
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848GNK - Unity Manufacturing

Total Availability: In Stock

8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8836GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
1 Each ($152.72)
8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

MFR Part #:
8836GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($126.50)
8836HSNK - Eaton

Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 21.19 LB

MFR Part #:
8836HSNK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
53 Each
Pkg Sizes:
1 Each ($186.63)
8836G - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge

MFR Part #:
8836 G
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($290.58)
8836HS - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, HS Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge

MFR Part #:
8836 HS
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($186.63)
8836GNK - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge

MFR Part #:
8836 G NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
1 Each ($247.99)
8836GGVNK - Eaton

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge

MFR Part #:
8836 GGV NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($186.39)
8836GRTNK - Unity

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Powder Coated, 22 LB

MFR Part #:
8836GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
71 Each
Pkg Sizes:
1 Each ($307.18)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($75.45)
8836GRTNK - Eaton

Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16

MFR Part #:
8836 GRT NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
108 Each
Pkg Sizes:
1 Each ($219.59)
88SUPER2X36YD - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 Yd Length, 2 In Width, 8.5 Mil Thickness, 1.16 LB

MFR Part #:
882X36YD
Manufacturer:
Scotch
Local Availability:
In Stock
Total Availability:
61 Each
Pkg Sizes:
12 Each ($723.00)
363611RTCT - Eaton

Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover

MFR Part #:
363611 RTCT
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($1,978.93)
8836GHC1NK - Milbank

8X36X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray

MFR Part #:
8836-GHC1-NK
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($333.57)
8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

MFR Part #:
8848GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($184.86)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
1 Each ($86.93)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($159.91)
AF80N3301113 - Abb

00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13

MFR Part #:
AF80N3-30-11-13
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($312.20)
8836GRTGVNK - Eaton

Eaton B-Line Series Wiring Trough, 8" Height, 36" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge

MFR Part #:
8836 GRTGV NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($204.53)
8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
1 Each ($86.93)
8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($159.91)

Begin Live Chat