SS23 - Wallplate, 2-G, Blank, SS, Box

Wiring Device-Kellems

  • $16.91 (Each)
  • $16.91 (Each)

  • $169.10 (Per 10)

In-Stock: 0 available locally (Pecos, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS23
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS23
Description
Wallplate, 2-G, Blank, SS, Box
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.3000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200861 / 0883778200861 / 00883778200861
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.91 (Each)
Standard Packaging
$169.10 (Per 10)
Stock Availability
Pecos
0 (Find nearest stock)
Odessa
0
All Stores
134
Resources
Images
 
 
SS23 - Large Image
 
SS23 - Small Image
 
SS23 - Large Image
Specifications Sheets
 
 
SS23 - Specification Sheet
Attachments
 
 
SS23 - Specification Sheet
Other Links
 
 
SS23 - Other
 
SS23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Stainless Steel
Material, Color, and Finish
Finish
Lacquer Coated
Dimensions and Weight
Thickness
0.035 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 2-G, BLANK, SS, BOX
Features
Wallplates and Boxes, Metallic Plates, 2- Gang, Blank, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Long Description
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.3000 lb
Short Description
Wall Plate, 2 Gangs, Duplex Receptacle, Stainless Steel, Silver
Special Features
Mounting Type Box;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
extra long description
HWDK SS23 WALLPLATE, 2-G, BLANK, SS
Additional Information
dimensions
4.6 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
SS23
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200861
UPC
883778200861
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.3000 lb
Weight per each
0.015
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 134

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
65 View Store
Tulsa
8 View Store

* All prices subject to change.

Begin Live Chat