P1I - Wallplate, 1-G, Tog, Iv

Wiring Device-Kellems

  • $1.33 (Each)
  • $1.33 (Each)

  • $33.25 (Per 25)

In-Stock: 0 available locally (Midland, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P1I
Description
Wallplate, 1-G, Tog, Iv
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Non-Metallic, 1-Gang, Toggle Opening, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311512 / 00883778311512
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$33.25 (Per 25)
Stock Availability
Midland
0 (Find nearest stock)
Odessa
0
All Stores
231
Resources
Images
 
 
P1I - Large Image
 
P1I - Small Image
Attachments
 
 
P1I - Specification Sheet
Other Links
 
 
P1I - Other
 
P1I - Other
 
P1I - Other
 
P1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.63 in x 2.88 in x 0.25 in
Descriptions
Description
WALLPLATE, 1-G, TOG, IV
Product Type
Wallplate, 1-G, Tog, Iv
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Long Description
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Non-Metallic, 1-Gang, Toggle Opening, Ivory
Special Features
Smooth Satin Finish
extra long description
HWDK P1I WALLPLATE, 1-G, TOG, IV
Additional Information
pallet quantity
10800
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778311512
UPC
883778311512
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.041
Carton
25
Uses, Certifications, and Standards
Application
For use with Toggle Switch
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 231

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
231 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat