Search Results for "885911451611"

1-20 of 924
B591300001 - BDR

B591300001

  • MFR Part #: N/A
  • Available from manufacturer.
B591300001 - Bender, Inc.

Total Availability: Available from manufacturer.

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 2
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8848GFLNK
  • Total Availability: 3
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.86) ·
8848GFLNK - Unity Manufacturing

Total Availability: In Stock

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Granbury Availability: 1
  • Total Availability: 27
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848G - Unity Manufacturing

Available now at Granbury: In Stock

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • DFW RDC Availability: 13
  • Total Availability: 40
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8836GNK
  • DFW RDC Availability: 7
  • Total Availability: 24
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.72) ·
8836GNK - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Granbury Availability: 1
  • Total Availability: 27
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848GNK - Unity Manufacturing

Available now at Granbury: In Stock

Total Availability: In Stock

8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • DFW RDC Availability: 13
  • Total Availability: 40
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824GNK - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

  • MFR Part #: 88120GRTNK
  • DFW RDC Availability: 2
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($757.76) ·
88120GRTNK - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8836GFLNK
  • Total Availability: 1
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.50) ·
8836GFLNK - Unity Manufacturing

Total Availability: In Stock

8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

  • MFR Part #: 8812GNK
  • DFW RDC Availability: 1
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($68.30) ·
8812GNK - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

8824GFLNK - Unity

Unt 8824GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8824GFLNK
  • Total Availability: 6
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.47) ·
8824GFLNK - Unity Manufacturing

Total Availability: In Stock

8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

  • MFR Part #: 8860GNK
  • DFW RDC Availability: 5
  • Total Availability: 8
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($212.99) ·
8860GNK - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8872GNK
  • DFW RDC Availability: 9
  • Total Availability: 18
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($277.30) ·
8872GNK - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

AF80N3301113 - Abb

00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13

  • MFR Part #: AF80N3-30-11-13
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($312.20) ·
AF80N3301113 - Industrial Connections &

Total Availability: Available from manufacturer.

8896GNK - Unity

Unt 8896GNK N1 Hinged Cover Wireway

  • MFR Part #: 8896GNK
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($401.87) ·
8896GNK - Unity Manufacturing

Total Availability: In Stock

8816J - Peco Fasteners

Machine Screw Anchor, 3/8 In - 16 Thread Size, 3/8 In Diameter, 7 LB

  • MFR Part #: 8816J
  • Total Availability: 2,150
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 50 ($102.42) · 300 ($614.52) ·
8816J - Peco Fasteners, Inc.

Total Availability: In Stock

88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 88C
  • DFW RDC Availability: 4
  • Total Availability: 37
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.20) ·
88C - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

88 - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB

  • MFR Part #: 8834X66FT
  • Granbury Availability: 10
  • Total Availability: 7,025
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,826.00) ·
88 - Minnesota Mining (3M)

Available now at Granbury: In Stock

Total Availability: In Stock

886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

  • MFR Part #: 886SCNK
  • DFW RDC Availability: 16
  • Total Availability: 104
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($32.15) ·
886SCNK - Unity Manufacturing

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($75.45)
8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

MFR Part #:
8848GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($184.86)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
In Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($159.91)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
1 Each ($86.93)
8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8836GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
1 Each ($152.72)
8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
In Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($159.91)
8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
1 Each ($86.93)
88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

MFR Part #:
88120GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($757.76)
8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

MFR Part #:
8836GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($126.50)
8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

MFR Part #:
8812GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($68.30)
8824GFLNK - Unity

Unt 8824GFLNK N1 Flat Lid Wireway N

MFR Part #:
8824GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($100.47)
8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

MFR Part #:
8860GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($212.99)
8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8872GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($277.30)
AF80N3301113 - Abb

00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13

MFR Part #:
AF80N3-30-11-13
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($312.20)
8896GNK - Unity

Unt 8896GNK N1 Hinged Cover Wireway

MFR Part #:
8896GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($401.87)
8816J - Peco Fasteners

Machine Screw Anchor, 3/8 In - 16 Thread Size, 3/8 In Diameter, 7 LB

MFR Part #:
8816J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
2,150 Each
Pkg Sizes:
50 Each ($102.42)
300 Each ($614.52)
88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
88C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
10 Each ($108.20)
88 - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB

MFR Part #:
8834X66FT
Manufacturer:
Scotch
Local Availability:
In Stock
Total Availability:
7,025 Each
Pkg Sizes:
100 Each ($1,826.00)
886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

MFR Part #:
886SCNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
104 Each
Pkg Sizes:
1 Each ($32.15)

Begin Live Chat