Search Results for "885911526944"

1-20 of 85
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 33
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 4
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 34
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848G - Unity Manufacturing

Total Availability: In Stock

881.5X44FT - Minnesota Mining (3M)

Scotch Vinyl Super 88 Tape, 1-1/2" X 44', BK

  • MFR Part #: 881.5X44FT
  • Nacogdoches Availability: 35
  • Total Availability: 748
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,487.00) ·
881.5X44FT - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 34
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848GNK - Unity Manufacturing

Total Availability: In Stock

8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 33
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824GNK - Unity Manufacturing

Total Availability: In Stock

8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8836GNK
  • Total Availability: 41
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.72) ·
8836GNK - Unity Manufacturing

Total Availability: In Stock

88 - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB

  • MFR Part #: 8834X66FT
  • Nacogdoches Availability: 124
  • Total Availability: 7,206
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,936.00) ·
88 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 88C
  • Total Availability: 35
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.20) ·
88C - Unity Manufacturing

Total Availability: In Stock

8824GFLNK - Unity

Unt 8824GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8824GFLNK
  • Total Availability: 17
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.47) ·
8824GFLNK - Unity Manufacturing

Total Availability: In Stock

8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8848GFLNK
  • Total Availability: 3
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.86) ·
8848GFLNK - Unity Manufacturing

Total Availability: In Stock

8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

  • MFR Part #: 8860GNK
  • Total Availability: 8
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($212.99) ·
8860GNK - Unity Manufacturing

Total Availability: In Stock

8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8836GFLNK
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.50) ·
8836GFLNK - Unity Manufacturing

Total Availability: In Stock

88SUPER - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 44 FT Length, 1-1/2 In Width, 8.5 Mil Thickness, 3.88 LB

  • MFR Part #: 881.5X44FT
  • Total Availability: 186
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 10 ($213.90) ·
88SUPER - Minnesota Mining (3M)

Total Availability: In Stock

8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

  • MFR Part #: 8812GNK
  • Total Availability: 4
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($68.30) ·
8812GNK - Unity Manufacturing

Total Availability: In Stock

8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8872GNK
  • Total Availability: 6
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($277.30) ·
8872GNK - Unity Manufacturing

Total Availability: In Stock

88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

  • MFR Part #: 88120GRTNK
  • Total Availability: 1
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($757.76) ·
88120GRTNK - Unity Manufacturing

Total Availability: In Stock

88SUPER2X36YD - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 Yd Length, 2 In Width, 8.5 Mil Thickness, 1.16 LB

  • MFR Part #: 882X36YD
  • Total Availability: 61
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 12 ($766.44) ·
88SUPER2X36YD - Minnesota Mining (3M)

Total Availability: In Stock

886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

  • MFR Part #: 886SCNK
  • Total Availability: 105
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($32.15) ·
886SCNK - Unity Manufacturing

Total Availability: In Stock

8896GRTNK - Unity

Unt 8896GRTNK N3R Screw Cover Gutte

  • MFR Part #: 8896GRTNK
  • Available from manufacturer.
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($573.46) ·
8896GRTNK - Unity Manufacturing

Total Availability: Available from manufacturer.

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($86.93)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($75.45)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($159.91)

MFR Part #:
881.5X44FT
Manufacturer:
Minnesota Mining (3M)
Local Availability:
In Stock
Total Availability:
748 Each
Pkg Sizes:
100 Each ($1,487.00)
8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($159.91)
8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($86.93)
8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8836GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($152.72)
88 - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB

MFR Part #:
8834X66FT
Manufacturer:
Scotch
Local Availability:
In Stock
Total Availability:
7,206 Each
Pkg Sizes:
100 Each ($1,936.00)
88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
88C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
10 Each ($108.20)
8824GFLNK - Unity

Unt 8824GFLNK N1 Flat Lid Wireway N

MFR Part #:
8824GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($100.47)
8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

MFR Part #:
8848GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($184.86)
8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

MFR Part #:
8860GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($212.99)
8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

MFR Part #:
8836GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($126.50)
88SUPER - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 44 FT Length, 1-1/2 In Width, 8.5 Mil Thickness, 3.88 LB

MFR Part #:
881.5X44FT
Manufacturer:
Scotch
Local Availability:
Out Of Stock
Total Availability:
186 Each
Pkg Sizes:
10 Each ($213.90)
8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

MFR Part #:
8812GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($68.30)
8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8872GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($277.30)
88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

MFR Part #:
88120GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($757.76)
88SUPER2X36YD - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 36 Yd Length, 2 In Width, 8.5 Mil Thickness, 1.16 LB

MFR Part #:
882X36YD
Manufacturer:
Scotch
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
12 Each ($766.44)
886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

MFR Part #:
886SCNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
105 Each
Pkg Sizes:
1 Each ($32.15)
8896GRTNK - Unity

Unt 8896GRTNK N3R Screw Cover Gutte

MFR Part #:
8896GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($573.46)

Begin Live Chat