Search Results for "885911629577"

1-20 of 701
B591300001 - BDR

B591300001

  • MFR Part #: N/A
  • Available from manufacturer.
B591300001 - Bender, Inc.

Total Availability: Available from manufacturer.

8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8872GNK
  • Total Availability: 10
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($277.30) ·
8872GNK - Unity Manufacturing

Total Availability: In Stock

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 4
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8848GFLNK
  • Total Availability: 7
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.86) ·
8848GFLNK - Unity Manufacturing

Total Availability: In Stock

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 35
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848G - Unity Manufacturing

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 33
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 35
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848GNK - Unity Manufacturing

Total Availability: In Stock

8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8836GNK
  • Total Availability: 48
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.72) ·
8836GNK - Unity Manufacturing

Total Availability: In Stock

8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 33
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824GNK - Unity Manufacturing

Total Availability: In Stock

8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8836GFLNK
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.50) ·
8836GFLNK - Unity Manufacturing

Total Availability: In Stock

8824GFLNK - Unity

Unt 8824GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8824GFLNK
  • Total Availability: 16
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.47) ·
8824GFLNK - Unity Manufacturing

Total Availability: In Stock

88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

  • MFR Part #: 88120GRTNK
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($757.76) ·
88120GRTNK - Unity Manufacturing

Total Availability: In Stock

8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

  • MFR Part #: 8812GNK
  • Total Availability: 2
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($68.30) ·
8812GNK - Unity Manufacturing

Total Availability: In Stock

1000297 - Oldcastle Infrastructure Inc

1000297 17X30X12 Traffic Rated Box

  • MFR Part #: N/A
  • Total Availability: 11
  • Manufacturer: Oldcastle Infrastructure Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($697.83) ·
1000297 - Oldcastle Infrastructure Inc

Total Availability: In Stock

8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

  • MFR Part #: 8860GNK
  • Total Availability: 10
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($212.99) ·
8860GNK - Unity Manufacturing

Total Availability: In Stock

88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 88C
  • Total Availability: 32
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.20) ·
88C - Unity Manufacturing

Total Availability: In Stock

CP8841K9 - SIR

8841 Phone

  • MFR Part #: N/A
  • Total Availability: 5
  • Manufacturer: SIR
  • Find: Similar Items
  • Pkg Sizes: 1 ($200.00) ·
CP8841K9 - Peak Technologies LLC

Total Availability: In Stock

8896GNK - Unity

Unt 8896GNK N1 Hinged Cover Wireway

  • MFR Part #: 8896GNK
  • Total Availability: 11
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($401.87) ·
8896GNK - Unity Manufacturing

Total Availability: In Stock

WP3LED110 - Rab Lighting

00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110

  • MFR Part #: WP3LED110
  • Available from manufacturer.
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($539.62) ·
WP3LED110 - Rab Lighting

Total Availability: Available from manufacturer.

88 - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB

  • MFR Part #: 8834X66FT
  • Nacogdoches Availability: 111
  • Total Availability: 6,892
  • Manufacturer: Scotch
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,936.00) ·
88 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8872GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($277.30)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($75.45)
8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

MFR Part #:
8848GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($184.86)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($159.91)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($86.93)
8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($159.91)
8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8836GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
48 Each
Pkg Sizes:
1 Each ($152.72)
8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($86.93)
8836GFLNK - Unity

Unt 8836GFLNK N1 Flat Lid Wireway N

MFR Part #:
8836GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($126.50)
8824GFLNK - Unity

Unt 8824GFLNK N1 Flat Lid Wireway N

MFR Part #:
8824GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($100.47)
88120GRTNK - Unity

Unt 88120GRTNK N3R Screw Cover Gutt

MFR Part #:
88120GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($757.76)
8812GNK - Unity

Unt 8812GNK N1 Hinged Cover Wireway

MFR Part #:
8812GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($68.30)

MFR Part #:
N/A
Manufacturer:
Oldcastle Infrastructure Inc
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($697.83)
8860GNK - Unity

Unt 8860GNK N1 Hinged Cover Wireway

MFR Part #:
8860GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($212.99)
88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
88C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
10 Each ($108.20)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($200.00)
8896GNK - Unity

Unt 8896GNK N1 Hinged Cover Wireway

MFR Part #:
8896GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($401.87)
WP3LED110 - Rab Lighting

00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110

MFR Part #:
WP3LED110
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($539.62)
88 - Scotch

Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB

MFR Part #:
8834X66FT
Manufacturer:
Scotch
Local Availability:
In Stock
Total Availability:
6,892 Each
Pkg Sizes:
100 Each ($1,936.00)

Begin Live Chat