885TRGRY - Radiant 15A 125V TR Duplex Recp Gy

Legrand-Pass & Seymour

  • $4.87 (Each)
  • $4.87 (Each)

  • $48.70 (Per 10)

  • $974.00 (Per 200)

In-Stock: 0 available locally (Cedar Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885-TRGRY
Description
Radiant 15A 125V TR Duplex Recp Gy
Take A Step Up From The Standard. This Tamper-Resistant Duplex Outlet Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space With The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007240504 / 0785007240504 / 00785007240504
Weight per unit
0.1386 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.87 (Each)
Carton
$48.70 (Per 10)
Standard Packaging
$974.00 (Per 200)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
439
Resources
Images
 
 
885TRGRY - Small Image
 
885TRGRY - Large Image
 
885TRGRY - Large Image
 
885TRGRY - Large Image
 
885TRGRY - Large Image
 
885TRGRY - Large Image
 
885TRGRY - Large Image
Brochures
 
 
885TRGRY - Brochure
Other Links
 
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
 
885TRGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Poles
2
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
1.3"
Size
4.25"
Descriptions
Product Type
Radiant 15A/125V TR Dup Recep Gry
extra long description
P&S 885TRGRY RADIANT 15A/125V TR DU
Description
RADIANT 15A 125V TR DUPLEX RECP GY
Long Description
Take a step up from the standard. This tamper-resistant duplex outlet installs easily for the basic power every home needs, while elevating your space with the sleek, clean lines of radiant Registered for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Tamper resistant, protects children, extra long strap, high impact resistant construction, quick loop wire aid
Features
Take a step up from the standard. This tamper-resistant duplex outlet installs easily for the basic power every home needs, while elevating your space with the sleek, clean lines of radiant Registered for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885-TRGRY
GTIN
00785007240504
UPC
785007240504
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1386
Carton
10
Package
200
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL, UL 498
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat