Search Results for "88C UNITY MANUFACTURING"

1-20 of 2000
88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 88C
  • Total Availability: 42
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.20) ·
88C - Unity Manufacturing

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 38
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 59
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848G - Unity Manufacturing

Total Availability: In Stock

8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8836GNK
  • Total Availability: 35
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.72) ·
8836GNK - Unity Manufacturing

Total Availability: In Stock

8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8872GNK
  • Total Availability: 10
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($277.30) ·
8872GNK - Unity Manufacturing

Total Availability: In Stock

8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 59
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848GNK - Unity Manufacturing

Total Availability: In Stock

8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 38
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824GNK - Unity Manufacturing

Total Availability: In Stock

886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

  • MFR Part #: 886SCNK
  • Total Availability: 146
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($32.15) ·
886SCNK - Unity Manufacturing

Total Availability: In Stock

66C - Unity

Unity 66C Connector, Screw Cover Type, Width: 6 In, 6 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 66C
  • Total Availability: 133
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($8.98) ·
66C - Unity Manufacturing

Total Availability: In Stock

44C - Unity

Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 44C
  • Total Availability: 241
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.77) ·
44C - Unity Manufacturing

Total Availability: In Stock

1212C - Unity

Unity 1212C Connector, Screw Cover Type, Width: 12 In, 12 In Height, Nema 1 Enclosure, 16 Ga Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 1212C
  • Total Availability: 30
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($23.47) ·
1212C - Unity Manufacturing

Total Availability: In Stock

7101 - Generac

The Battery Warmer Is Only For Use In Cold Weather Applications Where Heavy Icing Occurs. For Use On Generac Air Cooled Units Manufactured 2013 to Present, Not All Air Cooled Units. Also Consider Model 7103 Breather Warmer and 7102 Oil Warmer Cold Weather Accessories (Compatible On Both 50 HZ or 60 HZ Units).

  • MFR Part #: 7101
  • Total Availability: 2
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($220.48) ·
7101 - Generac Power Systems Inc

Total Availability: In Stock

7102 - Generac

The Oil Is Only For Use In Cold Weather Applications Where Heavy Icing Occurs. For Use On Generac Air Cooled Units Manufactured 2013 to Present, Not All Air Cooled Units. Also Consider Model 7101 Battery Warmer and 7103 Breather Heater Cold Weather Accessories (Compatible On Both 50 HZ or 60 HZ Units).

  • MFR Part #: 7102
  • Total Availability: 3
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($ -) ·
7102 - Generac Power Systems Inc

Total Availability: In Stock

R075CP6010 - Midwest

Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.

  • MFR Part #: R075CP6010
  • Total Availability: 11
  • Manufacturer: Midwest
  • Find: Similar Items
  • Pkg Sizes: 1 ($490.90) ·
R075CP6010 - Industrial C&S LLC

Total Availability: In Stock

U075CP6010 - Midwest

Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.

  • MFR Part #: U075CP6010
  • Total Availability: 79
  • Manufacturer: Midwest
  • Find: Similar Items
  • Pkg Sizes: 1 ($430.83) ·
U075CP6010 - Industrial C&S LLC

Total Availability: In Stock

4412GRTNK - Unity Manufacturing

Wiring Trough, Code Gauge Low Carbon Steel Material; Gray Powder Coated Finish; 12 Inch; 12 Length In Inch; 4 Inch; 4 Width In Inch; 4 Inch; 4 Height In Inch; Ul 870 Approval; Nema 3R Enclosure; Slip On Cover Type; Wiring Trough; No Knockout(S)

  • MFR Part #: 4412GRTNK
  • Total Availability: 36
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 ($82.94) ·
4412GRTNK - Unity Manufacturing

Total Availability: In Stock

31109 - Empire

For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offe

  • MFR Part #: 31-109
  • Total Availability: 135
  • Manufacturer: Empire
  • Find: Similar Items
  • Pkg Sizes: 2 ($401.18) ·
31109 - Milwaukee Electric Tool

Total Availability: In Stock

885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 3
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold/Legrand

Total Availability: In Stock

88612CHC - Eaton

Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 8" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 886-12CHC
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($183.36) ·
88612CHC - Cooper B-Line/Cable Tray

Total Availability: In Stock

8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

  • MFR Part #: 8848GFLNK
  • Total Availability: 6
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.86) ·
8848GFLNK - Unity Manufacturing

Total Availability: In Stock

88C - Unity

Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
88C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
10 Each ($108.20)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($86.93)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
1 Each ($159.91)
8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8836GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($152.72)
8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8872GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($277.30)
8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
1 Each ($159.91)
8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($86.93)
886SCNK - Unity

Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie

MFR Part #:
886SCNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
146 Each
Pkg Sizes:
1 Each ($32.15)
66C - Unity

Unity 66C Connector, Screw Cover Type, Width: 6 In, 6 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
66C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
133 Each
Pkg Sizes:
1 Each ($8.98)
44C - Unity

Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
44C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
241 Each
Pkg Sizes:
1 Each ($5.77)
1212C - Unity

Unity 1212C Connector, Screw Cover Type, Width: 12 In, 12 In Height, Nema 1 Enclosure, 16 Ga Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
1212C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
1 Each ($23.47)
7101 - Generac

The Battery Warmer Is Only For Use In Cold Weather Applications Where Heavy Icing Occurs. For Use On Generac Air Cooled Units Manufactured 2013 to Present, Not All Air Cooled Units. Also Consider Model 7103 Breather Warmer and 7102 Oil Warmer Cold Weather Accessories (Compatible On Both 50 HZ or 60 HZ Units).

MFR Part #:
7101
Manufacturer:
Generac
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($220.48)
7102 - Generac

The Oil Is Only For Use In Cold Weather Applications Where Heavy Icing Occurs. For Use On Generac Air Cooled Units Manufactured 2013 to Present, Not All Air Cooled Units. Also Consider Model 7101 Battery Warmer and 7103 Breather Heater Cold Weather Accessories (Compatible On Both 50 HZ or 60 HZ Units).

MFR Part #:
7102
Manufacturer:
Generac
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($ - )
R075CP6010 - Midwest

Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.

MFR Part #:
R075CP6010
Manufacturer:
Midwest
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($490.90)
U075CP6010 - Midwest

Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.

MFR Part #:
U075CP6010
Manufacturer:
Midwest
Local Availability:
Out Of Stock
Total Availability:
79 Each
Pkg Sizes:
1 Each ($430.83)
4412GRTNK - Unity Manufacturing

Wiring Trough, Code Gauge Low Carbon Steel Material; Gray Powder Coated Finish; 12 Inch; 12 Length In Inch; 4 Inch; 4 Width In Inch; 4 Inch; 4 Height In Inch; Ul 870 Approval; Nema 3R Enclosure; Slip On Cover Type; Wiring Trough; No Knockout(S)

MFR Part #:
4412GRTNK
Manufacturer:
Unity Manufacturing
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
1 Each ($82.94)
31109 - Empire

For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offe

MFR Part #:
31-109
Manufacturer:
Empire
Local Availability:
Out Of Stock
Total Availability:
135 Each
Pkg Sizes:
2 Each ($401.18)
885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($75.45)
88612CHC - Eaton

Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 8" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

MFR Part #:
886-12CHC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($183.36)
8848GFLNK - Unity

Unt 8848GFLNK N1 Flat Lid Wireway N

MFR Part #:
8848GFLNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($184.86)

Begin Live Chat