KTEB432UVISNP - 4L F17/25/32 T8 Electronic Ballast 120-277

Keystone

  • $23.60 (Each)
  • $23.60 (Each)

  • $236.00 (Per 10)

In-Stock: 0 available locally (Phoenix, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB432UVISNP
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-432-UV-IS-N-P-DP
Description
4L F17/25/32 T8 Electronic Ballast 120-277
4 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/EAN/GTIN
890949004036 / 0890949004036 / 00890949004036
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Standard Packaging
$236.00 (Per 10)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
KTEB432UVISNP - Small Image
 
KTEB432UVISNP - Large Image
Attachments
 
 
KTEB432UVISNP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4 or 3
Ballast Type
Electronic T8
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
4L F17/25/32 T8 ELECTRONIC BALLAST 120-277
Product Type
4 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
Long Description
4 X F32T8, .88 BF, 120-277V, INSTANT START, ELECTRONIC
extra long description
Key KTEB-432-UV-IS-N-P-DP 4 x F32T8
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Manufacturers Part Number
KTEB-432-UV-IS-N-P-DP
Brand
Keystone
GTIN
00890949004036
UPC
890949004036
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1.23
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
26 View Store

M-Z

Location Stock Available
Newnan
11 View Store

* All prices subject to change.

Begin Live Chat