Add More Items
View All Quick Selects
Below you can add an image for '890949006412' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$100.63
Each
Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing
Total Availability: In Stock
$22.31
Barrier Strip, 12 Circuits, 12 Poles, 35 A, 300/600 V, Plastic, +221 °F, 5.540 In Overall Length, 0.937 In Overall Width, 0.748 In Overall Height, 0.19 LB
$21.83
<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$121.02
4 3/C Cu XHHW-2 Armor-X PVC 600V HL
$8,958.57
Per 1,000 Feet
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$100.33
<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$83.35
S1264 S12 Camera Station Rack Server 64TB
$20,609.31
<P>Polycarbonate Duplex Cover Plate With Flip Lids For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$40.81
<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$38.91
50W MR16 Halogen Flood GU10 Base, 120 Volt, Box
$5.98
24' Power Cord For RP Uc 8966-8972
$4.00
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
This item is no longer available. Click to view alternate items.
Fluorescent Lamp, Preheat Rapid Start; 40 W; 48 Inch Nominal Length; Shape Designation T12; Style Black Light; Medium Bipin Base; Plastic Coating; Life 20000 HR; Standard Package 15; Shat-R-Shield Brand; Approval Usda
$28.45
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Stainless Steel 316 T Conduit Body 4"
$1,629.78
Per Foot
4" SS316 Tee Conduit Body
Total Availability:
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
Available now at Alexandria: In Stock
Alexandria Availability: In Stock
$1,029.60
Per 100
Cantex 5133649 Is A 1-1/4 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$940.77
20
Popularity
Default