Add More Items
View All Quick Selects
Below you can add an image for '890949011652' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing
Total Availability: In Stock
Check local availability
Book Price
$22.31
Each
4 3/C Cu XHHW-2 Armor-X PVC 600V HL
$8,958.57
Per 1,000 Feet
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$118.07
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$97.87
Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,583.77
Per 100
<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$83.35
6" Connector For RP Uc 8699-8972
$2.80
10-3 Solid Black, Red, White - Ac-90® Black Interlocked Galvanized Steel Armor W/Phase Id - Type Ac - 125' Coil
$1,565.90
Per 1,000
<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
NW528SS6
$4,188.22
Conduit Pipe 22852000 Phoenix 22-1/2 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, C/Us Ul Listed, Csa Certified
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$37.96
24' Power Cord For RP Uc 8966-8972
$4.00
T8 PLS CTD Flu LMP 25PK
$12.99
Liquid Tight 45°Connector, 3 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 785.5 LB/100
$71,899.33
Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified
MR Led, Designation: 6.5W - MR16 Led - 40' Beam Spread - GU5.3 Base - 2700K - 12V
$8.46
Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified
$7,669.26
20
Popularity
Default