Add More Items
View All Quick Selects
Below you can add an image for '890949016244' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
24' Power Cord For RP Uc 8966-8972
Total Availability: In Stock
Check local availability
Book Price
$4.00
Each
Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing
$22.31
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$100.63
4 3/C Cu XHHW-2 Armor-X PVC 600V HL
$8,958.57
Per 1,000 Feet
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 Cri
$3.52
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$121.02
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$100.33
T8 PLS CTD Flu LMP 25PK
$12.99
<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$83.35
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 3000K, 80 Cri
$3.16
Conduit Pipe 25024008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$6,716.67
Per 100
<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$36.38
Lenox Bi-Metal Reciprocating Saw Blade, General Purpose, 6-Inch, 24 Tpi, 25-Pack
$4.33
Conduit Pipe 25024012 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$8,795.61
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Conduit Pipe 25024001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-7/8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$5,521.17
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$38.91
24X24 Solid BP W011
$154.46
20
Popularity
Default