Add More Items
View All Quick Selects
Below you can add an image for '890949018446' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing
Total Availability: In Stock
Check local availability
Book Price
$23.18
Each
Compression Connector, Type F Connection, RG 6 Coax Cable, Nickel Plated, 0.260 to 0.280 (Dia) In, Brass Material, 0.02 LB/Ea
$105.09
Per 100
4 3/C Cu XHHW-2 Armor-X PVC 600V HL
$8,958.57
Per 1,000 Feet
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$100.33
<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$83.35
<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$121.02
24' Power Cord For RP Uc 8966-8972
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.00
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$38.91
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,029.60
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
50W MR16 Halogen Flood GU10 Base, 120 Volt, Box
$5.98
<P>Polycarbonate Duplex Cover Plate With Flip Lids For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$40.81
16/2 PR Armor-X 600V
$4,665.74
CP925 Conference Phone By Yealink
$486.80
Terminal Strip, 10 Circuits, 10 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 6.62 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.37 LB
$36.22
16 1-PR Cu PVC/Nyl Armor-X
$2,745.57
T8 PLS CTD Flu LMP 25PK
$12.99
4IN Emt 22 1/2IN Deg El
$9,744.99
Cart M21 B499 0.375INX16FT BLK/WHT Cartridge Of 16 Feet
$36.96
20
Popularity
Default