Search Results for "8945"

1-20 of 321
89045 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

  • MFR Part #: 89-045
  • Total Availability: 200
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($50.59) ·
89045 - Ideal

Total Availability: In Stock

89224 - Ideal

Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing

  • MFR Part #: 89-224
  • Total Availability: 2
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.31) ·
89224 - Ideal

Total Availability: In Stock

891545 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

  • MFR Part #: 89-1545
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($767.20) ·
891545 - Ideal

Total Availability: Available from manufacturer.

C01045 - Legrand-On-Q

The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports

  • MFR Part #: CO1045
  • Available from manufacturer.
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 10 ($976.60) ·
C01045 - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

895TCAL - Wiremold

The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

  • MFR Part #: 895TCAL
  • Total Availability: 21
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.33) ·
895TCAL - Wiremold

Total Availability: In Stock

MM450 - Klein Tools

Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea

  • MFR Part #: MM450
  • Nacogdoches Availability: 2
  • Total Availability: 90
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.12) ·
MM450 - Klein Tools

Available now at Nacogdoches: In Stock

Total Availability: In Stock

R454B - RFR

Refrigerant R454B 20 LB Cylinder

  • MFR Part #: N/A
  • Total Availability: 338
  • Manufacturer: RFR
  • Find: Similar Items
  • Pkg Sizes: 1 ($823.59) ·
R454B - Summit Refrigerants

Total Availability: In Stock

TBM45S - Tools & Accessories

Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB

  • MFR Part #: TBM45S
  • Total Availability: 82
  • Manufacturer: Tools & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($392.66) ·
TBM45S - Abb Installation Products, Inc

Total Availability: In Stock

FLNR45ID - Littelfuse

FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.

  • MFR Part #: FLNR045ID
  • Total Availability: 7
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.63) ·
FLNR45ID - Littelfuse

Total Availability: In Stock

Q45BB6LLQ6 - Banner Engineering

41032 Q45 Series Laser Retro. Range 0.3 - 70 M

  • MFR Part #: N/A
  • Nacogdoches Availability: 1
  • Total Availability: 3
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($506.00) ·
Q45BB6LLQ6 - Banner Engineering

Available now at Nacogdoches: In Stock

Total Availability: In Stock

896CK1 - Wiremold

<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

  • MFR Part #: 896CK-1
  • Total Availability: 7
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.35) ·
896CK1 - Wiremold

Total Availability: In Stock

ET45 - Klein Tools

Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.

  • MFR Part #: ET45
  • Total Availability: 14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.39) ·
ET45 - Klein Tools

Total Availability: In Stock

895DCC - Wiremold

<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

  • MFR Part #: 895DCC
  • Total Availability: 3
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($121.02) ·
895DCC - Wiremold

Total Availability: In Stock

T45DW8 - Panduit

The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.

  • MFR Part #: T45DW8
  • Total Availability: 8 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($18.32) · 160 Feet ($366.40) ·
T45DW8 - Panduit Corporation

Total Availability: In Stock

Q452EQ - Banner Engineering

37003 Q45 Series Emitter. Range 60 M

  • MFR Part #: N/A
  • Nacogdoches Availability: 2
  • Total Availability: 3
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($111.00) ·
Q452EQ - Banner Engineering

Available now at Nacogdoches: In Stock

Total Availability: In Stock

895PBLK - Wiremold

The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

  • MFR Part #: 895P-BLK
  • Total Availability: 34
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.91) ·
895PBLK - Wiremold

Total Availability: In Stock

BAB2045 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab

  • MFR Part #: BAB2045
  • Total Availability: 58
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,405.80) ·
BAB2045 - Eaton Corp

Total Availability: In Stock

EE45END - American Lighting

End Cap For EE45 Economy Extrusion, 45-Deg, White Plastic

  • MFR Part #: EE45-END
  • Total Availability: 38
  • Manufacturer: American Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.81) ·
EE45END - American Lighting, Inc.

Total Availability: In Stock

896CK34 - Wiremold

<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

  • MFR Part #: 896CK-3/4
  • Total Availability: 4
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.35) ·
896CK34 - Wiremold

Total Availability: In Stock

ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

  • MFR Part #: ET450
  • Nacogdoches Availability: 1
  • Total Availability: 148
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($357.12) ·
ET450 - Klein Tools

Available now at Nacogdoches: In Stock

Total Availability: In Stock

89045 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

MFR Part #:
89-045
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
200 Each
Pkg Sizes:
50 Each ($50.59)
89224 - Ideal

Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing

MFR Part #:
89-224
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($22.31)
891545 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

MFR Part #:
89-1545
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($767.20)
C01045 - Legrand-On-Q

The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports

MFR Part #:
CO1045
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($976.60)
895TCAL - Wiremold

The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

MFR Part #:
895TCAL
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($100.33)
MM450 - Klein Tools

Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea

MFR Part #:
MM450
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
90 Each
Pkg Sizes:
1 Each ($90.12)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
338 Each
Pkg Sizes:
1 Each ($823.59)
TBM45S - Tools & Accessories

Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB

MFR Part #:
TBM45S
Manufacturer:
Tools & Accessories
Local Availability:
Out Of Stock
Total Availability:
82 Each
Pkg Sizes:
1 Each ($392.66)
FLNR45ID - Littelfuse

FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.

MFR Part #:
FLNR045ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($29.63)

MFR Part #:
N/A
Manufacturer:
Banner Engineering
Local Availability:
In Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($506.00)
896CK1 - Wiremold

<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

MFR Part #:
896CK-1
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($83.35)
ET45 - Klein Tools

Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.

MFR Part #:
ET45
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($14.39)
895DCC - Wiremold

<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

MFR Part #:
895DCC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($121.02)
T45DW8 - Panduit

The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.

MFR Part #:
T45DW8
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
8 Feet
Pkg Sizes:
8 Feet ($18.32)
160 Feet ($366.40)

MFR Part #:
N/A
Manufacturer:
Banner Engineering
Local Availability:
In Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($111.00)
895PBLK - Wiremold

The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

MFR Part #:
895P-BLK
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($38.91)
BAB2045 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab

MFR Part #:
BAB2045
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
58 Each
Pkg Sizes:
12 Each ($1,405.80)
EE45END - American Lighting

End Cap For EE45 Economy Extrusion, 45-Deg, White Plastic

MFR Part #:
EE45-END
Manufacturer:
American Lighting
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($1.81)
896CK34 - Wiremold

<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>

MFR Part #:
896CK-3/4
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($83.35)
ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

MFR Part #:
ET450
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
148 Each
Pkg Sizes:
1 Each ($357.12)

Begin Live Chat