Add More Items
View All Quick Selects
Below you can add an image for '89556' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>Brass Cover Plate With 1'' (25MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
Total Availability: In Stock
Check local availability
Book Price
$83.35
Each
<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
Browse locations near you.
Easier Than Ever Before - Generac’S 9855 Homelink Upgradeable Manual Transfer Switches Are Now Easier to Install, Expand and Maintain Than Ever Before. to Meet The Requirements Of 2017 National Electric Codes, Improved 30-Amp and 50-Amp Homelink Models Can Be Used With Any Portable Generator Featuring Compatible Gfci Outlets. With Interchangeable Circuit Breakers That Simplify The Reconfiguration Process Required For Replacing or Expanding From 8 to 16 Circuits, Homelink Switches Can Be Used to Provide Pow
$808.48
Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing
$22.31
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 6 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 25 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
$929.71
Per 100
<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
$121.02
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
Ready to ship from Phoenix: In Stock
Phoenix Availability: Out Of Stock
$100.33
Cantex 5121055 Is A 1 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$587.11
Barrier Strip, 12 Circuits, 10 Poles, 30 A, 300/400 V, Plastic, +221 °F, 4.626 In Overall Length, 0.795 In Overall Width, 0.570 In Overall Height, 0.13 LB
$14.47
Barrier Strip, 12 Circuits, 12 Poles, 35 A, 300/600 V, Plastic, +221 °F, 5.540 In Overall Length, 0.937 In Overall Width, 0.748 In Overall Height, 0.19 LB
$21.83
Eaton B-Line Series Corner Plate, 5.37" H X 5.37" L X 1.62" W, Steel, Electro-Plated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$9,782.39
24' Power Cord For RP Uc 8966-8972
$4.00
16 1-PR Cu PVC/Nyl Armor-X
$2,745.57
Per 1,000 Feet
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$38.91
Two-Way Aluminum Splice Connector, Wire Size 250 Kcmil, Die Code 71, Die Color Code Red
$5,281.04
Filament Tape, Polypropylene Material, Synthetic Rubber Adhesive Material, 55 M Length, 15/16 In Width, 0.25 LB/Ea
$7.99
Phone Holder With Belt Clip, 1680D Ballistic Weave Material, Camouflage, 3-5/16 In Overall Width, 1.5 In Overall Length, 0.26 LB
$30.91
This Professional Line Of Heat Guns Offer Ergonomic Style and Powerful Heating Elements. With Stay Cool Handles and Heat Shields, You Can Use These All Day While You Stay Cool. Dual Temperature 570 Degree and 1000 Degree Temperature Ranges. 11.6 Amp Motor With A Unique Impact Resistant Heating Element. Efficient Soft Air Velocity Increases Surface Temperature Much Faster Than Conventional Hot Air Heat Guns, All This Power and It Only Weighs 1.6 LBS.
$122.11
Terminal Strip, 6 Circuits, 6 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 4.37 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.22 LB
$21.21
Eaton Crouse-Hinds Series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", Conduit (No Clamps), Drawn, 2-1/8", Steel, (8) 1/2", (4) 3/4", 42.0 Cubic Inch Capacity
$1,624.77
20
Popularity
Default