Add More Items
View All Quick Selects
Below you can add an image for 'Lighting & Ballasts' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operator Handle, Left Type; 1-Pole GFI Breaker Used On
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$164.61
Each
15562-7 Unused Space Hole Plug (X1PB1-HP)
$31.98
<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$2,954.82
Per 100
P&S 1595 Disc Sub 1597
$14.60
Welding Material, Copper Oxide/Aluminum, 0.25 LB
$25.56
Welding Material, Copper Oxide/Aluminum
$25.12
Eaton B-Line Series Flextray Accessory Kit, Steel, Electro-Galvanized.
$176.36
Corded Reusable Earplug, Installing Flooring and Trim;Laying Tile;Refinishing Floors;Refinishing Woodwork;Remodeling A Bathroom;Repairing A Deck;Yardwork Application, Orange Color, Convenient Case Includes, Complies With As/NZS 1270 Niosh Filter Rating, Highly Visible Colors For Easy Location On A Busy Jobsite;Lightweight Alternative to Earmuffs Special Features
$3.34
Conduit Support, Right Angle Type; Malleable Iron (Clamp), Steel (Bolt and Nut) Material; Hot Dip Galvanized Finish; Ul 2239 Approval; 25 Per Case Standard Package; 2 Inch Trade Size; 2 Inch (Rigid/Emt) Conduit Size
$1,101.55
90 STD Weld MTL
$15.90
Weld Metal, Plastic (Cartridge) Material, 0.026 LB
Total Availability:
$11.33
This item is no longer available. Click to view alternate items.
Stainless Steel 316 Flex 90 Degree Connector 2"
$153.07
Per Foot
Raco 9030G Open Center Bracket For
$507.81
Ge Energy-Efficient Halogen 80 Watt PAR38 Floodlight 1-Pack
$12.10
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 155 LB/100
$11,841.69
3M™ Scotchlok™ Insulation Displacement Connector 905 Is A Double Run or Tap Connector That Can Connect Two Wires In A Tap, Inline, Pigtail or Double Run Installation While Insulating The Connection. This Connector Is Ideal For Low Voltage Accessories and Electronics.
$257.39
Per 1,000
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 3-1/16 In Length, 1-1/4 In Width, 0.276 LB/Ea
$255.08
Conduit Support, Right Angle Type; Malleable Iron (Clamp), Steel (Bolt and Nut) Material; Hot Dip Galvanized Finish; Ul 2239 Approval; 25 Per Case Standard Package; 4 Inch Trade Size; 4 Inch (Rigid/Emt) Conduit Size
$2,055.89
Operator Handle Type; 1/2/3-Pole GHB Breaker Used On
$114.50
20
Popularity
Default