9000N - 9000N Outdoor RT Encl Only

Nsi

  • $104.92 (Each)
  • $104.92 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9000N
Manufacturer
Nsi
Manufacturer's Part Number
9000N
Description
9000N Outdoor RT Encl Only
Enclosure Noryl Plastic Indoor/Outdoor
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
786261940117 / 7862619401172 / 00786261940117
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
9000N - Small Image
 
9000N - Large Image
 
9000N - Large Image
 
9000N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Noryl
Material, Color, and Finish
Color
Tan
Dimensions and Weight
Length
5.000
Width
4.25
Descriptions
Description
9000N OUTDOOR RT ENCL ONLY
Extra Long Description
TORK 9000N Enclosure Noryl Plastic
Features
Enclosure NEMA 3R Noryl Plastic Indoor/Outdoor
Long Description
Enclosure Noryl Plastic Indoor/Outdoor
Product Type
Enclosure Noryl Plastic Indoor/Outdoor
Special Features
NEMA 3R Noryl Indoor-Outdoor Enclosure For Mechanical And Digital Time Switches
Additional Information
Cable Entry
Knockouts
Knockouts
true
Number Of Outlet
3
Manufacturer Information
Brand
TORK
Manufacturers Part Number
9000N
GTIN
00786261940117
UPC
786261940117
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
NEMA 3R Noryl Indoor-Outdoor Enclosure
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Enclosure
Mounting
Screw Mount
Standard
NEMA 3R Noryl
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store
Texarkana
3 View Store

A-L

Location Stock Available
Hope
4 View Store
Kilgore
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat