Add More Items
View All Quick Selects
Below you can add an image for '90714' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
14-41 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 250 FT14-41 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 250 FT
Total Availability: In Stock
Check local availability
Book Price
$1,275.65
Per 1,000 Feet
Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inch, Width .72 Inch, Maximum Insulation .190, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Brass, Tin Plated
$244.57
Per 100
Browse locations near you.
Welding Material, Copper Oxide/Aluminum, 0.25 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$25.56
Each
P&S RTM1478 Disc Sub F1478
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.88
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
$865.25
Welding Material, Copper Oxide/Aluminum
$25.12
14"X14" Stamped Return Air Grille
$8.19
16 X 14 Aluminum Back Panel
$64.23
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
$488.60
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125/250V, Back Wiring, Yellow, Steel, Watertight, L14-30, Three-Pole, Four-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$60.58
Led Battery Pack, 14 Watts.
$306.32
90 Weld Metal, Standard Cartridge.
Total Availability:
$11.33
This item is no longer available. Click to view alternate items.
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
$60.27
16+8 Led Task Light Repl By 1407
$21.94
Per Foot
Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting and Tap Pulling Plier), D248-8 (Diagonal Cutting Plier), D502-10 (Pump Plier), 603-3 (Phillips Screwdriver), 603-4B (Wire Bending Phillips Screwdriver), 605-4 (Cabinet Tip Screwdriver), 605-6 (Cabinet Tip Screwdriver), 9.6 LB
$312.65
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$676.88
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
20
Popularity
Default