Add More Items
View All Quick Selects
Below you can add an image for '912BR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools Measuring Tapes Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot With A 16-Foot Reach. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Single Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$23.32
Each
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
Check local availability
$15.58
Two Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Has A Black Powder-Coated Finish.
$8,693.45
Per 100
Dry Type Distribution Transformer Accessory, Weathershield Kit, Used W Frames 912B, 912Z
$39.07
Swage Ladder Tray Isolation Pad
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.76
$27.19
Hold Down Clips
$2.50
Vaporproof VBR 100 Wall Bracket With Glass Globe Cast Guard
$120.41
PB2
$163.72
Motor Control Renewal Parts/Accessories- Coil, 240V, 60 HZ, Size 3A, 4-5, Green Cast Resin, Used With AN16, AN30, AN40, AN56, AN70, AN80, AN800, CN15, CN35, CN55 Contactors and Starters (Size 4, 5, 6)
$934.03
Eaton BR Hold-Down Kit, Pon Accessories - For 2 Pole BR Plug-On Neutral Breaker, Field Installed
$14.27
Coil, 180MM , Size 3-5, 24V/60HZ
$904.13
Two Gang Rectangular Floor Box Cover, Width 7.13 Inches X Length 8.25 Inches, Brass
$1,017.11
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 HZ, Size 3-5, 180 MM, Yellow Cast Resin
$800.60
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 HZ, Size 3A, 4-5, 180 MM, Red Cast Resin
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$3.36
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 200 A, L2R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #1 Awg-250 Kcmil Cu/Al, Nema 3R, 208 Y/120, 240 V
$1,532.64
Power Cord, 4 Awg Conductor Size, Made In Usa, 4 FT Overall Length, Carton Package Type
$29.33
Per Foot
Portable Cord Set, #10 Awg Conductor Size, PVC Insulation Material, 30 A, Gray, 3 Conductors, 4 FT Overall Length, 1.13 LB/Ea
$22.33
20
Popularity
Default