93072B0X1 - Wallplate 2G Toggle STD SS

Eaton

  • $9.07 (Each)
  • $9.07 (Each)

  • $90.70 (Per 10)

  • $907.00 (Per 100)

In-Stock: 14 available locally (Enid, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93072B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93072-BOX
Description
Wallplate 2G Toggle STD SS
Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747267 / 00032664747267
Weight per unit
0.221 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.07 (Each)
Carton
$90.70 (Per 10)
Standard Packaging
$907.00 (Per 100)
Stock Availability
Enid
14 (Check another store)
Oklahoma City
26
All Stores
1,424
Resources
Images
 
 
93072B0X1 - Large Image
 
93072B0X1 - Small Image
 
93072B0X1 - Large Image
 
93072B0X1 - Video
Attachments
 
 
93072B0X1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 2G TOGGLE STD SS
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.50 (H) in, Screw Mount, Stainless Steel, Satin Brushed
Features
Standard Size Wallplates - Stainless Steel Toggle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, Toggle
Special Features
Mounting Screws Provided
extra long description
EWD 93072-BOX1 Wallplate 2G Toggle
Additional Information
dimensions
4.56 (W) x 4.50 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
1 ct
Standards Met
NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Manufacturers Part Number
93072-BOX
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
GTIN
00032664747267
UPC
032664747267
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.221
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,424

Location search:

* All prices subject to change.

Begin Live Chat