93971B0X - Wallplate 1G Toggle Receptacle Mid SS

Eaton

  • $4.52 (Each)
  • $4.52 (Each)

  • $452.00 (Per 100)

In-Stock: 0 available locally (Russellville, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93971B0X
Manufacturer
Eaton
Manufacturer's Part Number
93971-BOX
Description
Wallplate 1G Toggle Receptacle Mid SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538018 / 00032664538018
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Standard Packaging
$452.00 (Per 100)
Stock Availability
Russellville
0 (Find nearest stock)
Little Rock
0
All Stores
207
Resources
Images
 
 
93971B0X - Small Image
 
93971B0X - Large Image
 
93971B0X - Video
Attachments
 
 
93971B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Toggle Receptacle Mid SS
extra long description
EWD 93971-BOX Wallplate 1G Toggle R
Description
WALLPLATE 1G TOGGLE RECEPTACLE MID SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Single- gang, Mid-size, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93971-BOX
GTIN
00032664538018
UPC
032664538018
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Toggle wallplate
Packaging
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
169 View Store
McAllen
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Newnan
8 View Store
Stockbridge
10 View Store

* All prices subject to change.

Begin Live Chat