Add More Items
View All Quick Selects
Below you can add an image for '941 BRIDGEPORT FITTINGS INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pull Elbow, 1/2 In Trade Size, Angle, 1/2 In Connection Size, 1-5/16 In Length, 0.1990 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,244.03
Per 100
Pull Elbow, 3/4 In Trade Size, Angle , 3/4 In Connection Size, 1-9/16 In Length, 0.2920 LB/Ea
$1,433.11
Pull Elbow, 1 In Trade Size, Angle, 1 In Connection Size, 2 In Length, 0.5240 LB/Ea
$3,119.10
Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/8 In Length, 1-1/8 In Diameter, Screw-In Connection, 0.1016 LB/Ea
$394.54
Combination Coupling, 3/4 In Trade Size, Die-Cast Zinc Material, 2 In Length, 1-7/16 In Diameter, 0.14 LB/Ea
Nacogdoches Availability: Out Of Stock
$746.61
Coupling, Screw-In, Zinc Die Cast, Size 3/4 Inch
$423.82
Reducing Washer, 2 to 4 In Trade Size, Round, Galvanized Steel, 2-1/2 In (Inside);5-1/2 In (Outside) Diameter, 0.37 LB
$2,175.78
Rigid and Imc Conduit Body, Type T, Aluminum, Cover and Gasket, Size 1 Inch
$3,828.36
Bushing, Plastic - 105 Degrees C, Size 5 Inch
Total Availability: Out of Stock
$2,565.49
20
Popularity
Default