Add More Items
View All Quick Selects
Below you can add an image for '96143 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
Lenox Demolition Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 9-Inch, 6 Tpi, 2/PK
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7.82
1/2 X 260 Rectorseal Ptfe Tape
$6.00
SWC 962034609 CAT3 24/3PRSOLCU Utp
$204.52
Per 1,000 Feet
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.49" (368MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rate, Are Natural In Color and Come In Packages Of 50.
$13.25
Per 100
SWC 962024609 CAT3 24/2PRSOLCU Utp
$164.50
The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$14.39
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
Per 1,000
Bender, Hand CBL 14IN 500 MCM CB14-500
$46.60
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 12-7/8 Inch; 14-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$60.27
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray/White Color; 15-15/32 Inch; 17-15/32 Inch; 6-7/32 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
$420.84
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
$235.58
Wall Mount Enclosure, Hinged, Padlock Latch Type; Fiberglass Reinforced Polyester Material; 14 Inch; 16 Inch; 8 Inch; Ul (Canada and Us), Csa, Ce Approval; Nema 1/3R/4X/6P/12, IP66 Enclosure; Raised Cover Type; Rohs/Reach Compliant
$805.16
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
Panel, Steel, Polyester Powder Paint, White, 14.75 In Overall Length, 12.88 In Overall Width, 4.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.23
Compression Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red Insulation Color, +90 °C Operating Temperature, 1.201 In Overall Length, 600 V Ac, 0.02 LB/Ea
$337.51
The Polaris IPLG1-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 1 - 10 Awg Class B, C or D Wires or 2 - 10 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten The CO
$65.13
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 10-7/8 Inch; 12-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$46.30
20
Popularity
Default