Add More Items
View All Quick Selects
Below you can add an image for '98040 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
Total Availability: Out of Stock
$45.42
This item is no longer available. Click to view alternate items.
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
1/2 X 260 Rectorseal Ptfe Tape
$6.00
00080083858101|0080083|080083858101|08008385810|85810|RL4069S1EWHDM|Halo RL4WH Select DM 90CRI 600LM LD|Cooper Lighting RL4069S1EWHDM|Cooperlighting RL4069S1EWHDM|Eaton / Cooper Lighting RL4069S1EWHDM|Eaton Cooper Lighting RL4069S1EWHDM|Eeton Cooper Lighting RL4069S1EWHDM|Halo - Cooper Lighting RL4069S1EWHDM|Halo Rl4069s1ewhdm
$26.85
Halo RL40WH Ble 90CRI 600LM TW27-50, R
$42.25
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
$31.64
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32040 Breaker Features 3 Poles, An Amper
Total Availability: Available from manufacturer.
$312.12
FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 Inches, Mesh Length 5-In
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$51.44
00820476875922|0820476|820476875922|82047687592|87592|2FSL2 20L E21 LP840|2FSL2 20L EZ1 LP840|2FSL220LEZ1LP840|2FSL2-20L-EZ1-LP840|Troffer|Acuity Brands 2FSL2 20L E21 LP840|Acuity Brands 2FSL2 20L EZ1 LP840|Acuity Brands 2FSL220LEZ1LP840|Acuity Brands 2FSL2-20L-EZ1-LP840|Lithonia 2FSL2 20L E21 LP840|Lithonia 2FSL2 20L EZ1 LP840|Lithonia 2FSL220LEZ1LP840|Lithonia 2FSL2-20L-EZ1-LP840|Lithonia Lighting 2FSL2 20L E21 LP840|Lithonia Lighting 2FSL2 20L EZ1 LP840|Lithonia Lighting 2FSL220LEZ1LP840|Lithonia Lighti
$152.31
Female Sealing Cap For Unused Q Cable Connectors
$4.00
The SBL Provides Continuous Side Flanges On Fixture Body Provide Light Trap and Continuous Diffuser Support to Prevent Accidental Opening and Simplify Maintenance
$146.16
2grld132aunvl840cd1u
$181.56
Lith 2GTL2 3300LM LP840 2X2 Led Rec
$124.45
40W, T12 Rapid Start Fluorescent Lamp, Gro Lux Wide Spectrum Phosphor For Plant Growth, Aquarium and Meat Case Applications, 3400K Color Temperature, 89 Cri, Retail Pack
$17.98
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, 331 G/Ea
$42.62
Lith 2GTL4 4400LM LP840 2X4 Led Rec
$130.15
00080083801602|0080083|080083801602|08008380160|80160|2APVTLD 20L840|2APVTLD20L840|2APVTLD-20L840|2FT, Vaportight, Led, 2000 Lumen, Unv, 4|Cooper Lighting 2APVTLD 20L840|Cooper Lighting 2APVTLD20L840|Cooper Lighting 2APVTLD-20L840|Cooperlighting 2APVTLD 20L840|Cooperlighting 2APVTLD20L840|Cooperlighting 2APVTLD-20L840|Eaton / Cooper Lighting 2APVTLD 20L840|Eaton / Cooper Lighting 2APVTLD20L840|Eaton / Cooper Lighting 2APVTLD-20L840|Eaton Cooper Lighting 2APVTLD 20L840|Eaton Cooper Lighting 2APVTLD20L840|Ea
$124.97
6-4 Tension Splic
$73.10
20
Popularity
Default