Add More Items
View All Quick Selects
Below you can add an image for '98149 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Easier Than Ever Before - Generac’S 9855 Homelink Upgradeable Manual Transfer Switches Are Now Easier to Install, Expand and Maintain Than Ever Before. to Meet The Requirements Of 2017 National Electric Codes, Improved 30-Amp and 50-Amp Homelink Models Can Be Used With Any Portable Generator Featuring Compatible Gfci Outlets. With Interchangeable Circuit Breakers That Simplify The Reconfiguration Process Required For Replacing or Expanding From 8 to 16 Circuits, Homelink Switches Can Be Used to Provide Pow
Total Availability: In Stock
Check local availability
Book Price
$808.48
Each
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
$35.86
Wire Grabber and Lanyard, Hand Type; 14 Inch L Size; 1000 LB (One Tool), 5000 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 2/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
$51.78
Wire Grabber and Lanyard, Hand Type; 14 Inch L Size; 844 LB (One Tool), 4220 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 1/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$41.21
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Wire Grabber and Lanyard, Hand Type; 28 Inch L Size; 844 LB (One Tool), 4220 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 1/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
$42.70
Wire Grabber and Lanyard, Hand Type; 35 Inch L Size; 844 LB (One Tool), 4220 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 1/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
$43.64
Wire Grabber and Lanyard, Hand Type; 35 Inch L Size; 1000 LB (One Tool), 5000 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 2/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
$57.73
Wire Grabber and Lanyard, Hand Type; 21 Inch L Size; 844 LB (One Tool), 4220 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 1/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
$41.99
Wire Pulling Tool, Single Use Wire Type; Beveled Edge, 14 Inch Lanyard Inclusions/Features; 3/0 Awg Capacity; Single-Use Wire Grabber[TM] Brand; Wire Material Copper/Aluminum; Packaging Quantity 6
Single-Use Wire Grabber, Hand Type; 28 Inch L Size; 1000 LB (One Tool), 5000 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 2/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
$54.99
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
Wire Grabber and Lanyard, Hand Type; 21 Inch L Size; 1000 LB (One Tool), 5000 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 2/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
$53.42
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
Flat Nose Plastic Pliers-1000V Insulated
$31.73
Parallel Conduit Clamp, Malleable Iron (Clamps);Steel (Bolt and Nut) Material, Hot Dip Galvanized, 1-11/16 In Length, 3-1/16 In Width, 3/4 In Size
$886.12
Per 100
Wire Grabber and Lanyard, Hand Type; 35 Inch L Size; 4200 LB (One Tool), 21000 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 600 Kcmil
$91.63
Su 400 MCM W/28 Lanyard
$82.63
Wire Pulling Tool, Single Use Wire Type; Beveled Edge, 35 Inch Lanyard Inclusions/Features; 4/0 Awg Capacity; Single-Use Wire Grabber[TM] Brand; Wire Material Copper/Aluminum; Packaging Quantity 6
$56.58
20
Popularity
Default