98222 - BBQ Tool Set

Klein Tools

  • $20.58 (Each)
  • $20.58 (Each)

  • $246.96 (Per 12)

In-Stock: 0 available locally (North Fort Worth, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98222
Manufacturer
Klein Tools
Manufacturer's Part Number
98222
Description
BBQ Tool Set
The Klein Tools 2-Piece Stainless Steel BBQ Tool Set Offers A Great Grilling Aid, Ideal For Flipping Burgers, Hot Dogs or Other Grilling Favorites. Rust-Resistant Steel and Cushion-Grip™ Handles Make This A Set to Last.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
52151701 - Domestic serving utensils
UPC/GTIN
092644982224 / 00092644982224
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.58 (Each)
Standard Packaging
$246.96 (Per 12)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
6
Resources
Images
 
 
98222 - Small Image
 
98222 - Large Image
 
98222 - Large Image
 
98222 - Large Image
 
98222 - Large Image
 
98222 - Video
Attachments
 
 
98222 - Specification Sheet
Other Links
 
 
98222 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BBQ TOOL SET
Product Type
BBQ Tool Set
extra long description
KLEIN 98222 BBQ Tool Set
Features
The Klein Tools 2-Piece Stainless Steel BBQ Tool Set offers a great grilling aid, ideal for flipping burgers, hot dogs or other grilling favorites. Rust-resistant steel and Cushion-Grip™ handles make this a set to last.
Long Description
The Klein Tools 2-Piece Stainless Steel BBQ Tool Set offers a great grilling aid, ideal for flipping burgers, hot dogs or other grilling favorites. Rust-resistant steel and Cushion-Grip™ handles make this a set to last.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
98222
Brand
Klein Tools
GTIN
00092644982224
UPC
092644982224
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
12 oz (340 g)
Weight per each
0.75
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available
Forney
2 View Store

Distribution Centers

Location Stock Available
Lubbock
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat