Add More Items
View All Quick Selects
Below you can add an image for 'A3091405' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$115.34
Each
Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
Check local availability
$51.51
30"X14" Stamped Return Air Grille
$15.31
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
$36.39
The TF140DU-110 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop- and Test Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors.
$818.95
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$15.60
Klein SL14355 1/4" SL Power Drivers
$16.05
Eaton BR140|Eaton HQP1040|Geindust GTHQL1140|Geindust THQL1140|Geindust THQP140|Grainger 1D243|Grainger 1D345|Ite TL412C|Schneider HOM140|Schneider QO140|Siemens D140|Siemens TL412R1|Squared HOM140|Squared Qo140
$12.79
This item is no longer available. Click to view alternate items.
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
$114.87
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125/250V, Back Wiring, Yellow, Steel, Watertight, L14-30, Three-Pole, Four-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$60.58
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
$740.99
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
Per 1,000
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
$68.97
The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$14.39
Per 100
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$62.17
Staple IN3000 P5 Insulated
$37.78
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
14/5 Tray Cable-Pieces
$1,571.05
Per 1,000 Feet
20
Popularity
Default