Add More Items
View All Quick Selects
Below you can add an image for 'A3091407' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$115.34
Each
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$740.99
30"X14" Stamped Return Air Grille
$15.31
Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
$51.51
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
$488.60
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125/250V, Back Wiring, Yellow, Steel, Watertight, L14-30, Three-Pole, Four-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$60.58
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
$1,390.90
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
$36.39
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
$114.87
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
$68.97
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$62.17
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$41.07
P&S RTM1478 Disc Sub F1478
$58.88
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L14-30, Three-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$51.28
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$310.64
Commercial A21 Led Lamp. 14W, E26 Base, 3000K, 120-277V Input. Omni-Directional
$28.42
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$15.60
Reliagear Pro-Stock Panelboards Offer A Symmetrical Design For Top or Bottom Feed With Main Breaker or Main Lugs. With A Reversible Interior, There Is No Need to Specify Top or Bottom Feed. Modular Kits Are Available From Inventory For Immediate Availability to Your Customers In Over 1, 500 Panel Designs. Main Bus Ratings Of 250 A and 400 A Main Breaker; 225 A, 400 A and 600A Main Lug Available.
$2,145.43
20
Popularity
Default