Search Results for "AB-121248SWG"

1-20 of 224
121248GNK - Unity

Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 12 In, 12 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Terminatio

  • MFR Part #: 121248GNK
  • Total Availability: 11
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($341.60) ·
121248GNK - Unity Manufacturing

Total Availability: In Stock

ABLG1504 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1-1/2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-1/4 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-5/8 In Turning Radius Wit

  • MFR Part #: ABLG-1504
  • Total Availability: 11
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,509.75) · 100 ($6,039.00) ·
ABLG1504 - Appleton/Oz Gedney

Total Availability: In Stock

ABLG0704 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 3/4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, 14 - 4 Awg Grounding Wire, 1-1/4 In Turning Radius With

  • MFR Part #: ABLG-0704
  • Total Availability: 58
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,792.50) · 500 ($17,925.00) ·
ABLG0704 - Appleton/Oz Gedney

Total Availability: In Stock

ABLG2004 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-3/4 In Outside Diameter, 7/8 In Width, 14 - 4 Awg Grounding Wire, 2 In Turning Radius With Lug, T

  • MFR Part #: ABLG-2004
  • Total Availability: 11
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($749.30) · 50 ($3,746.50) ·
ABLG2004 - Appleton/Oz Gedney

Total Availability: In Stock

ABLG1104 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-5/8 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-3/8 In Turning Radius With Lu

  • MFR Part #: ABLG-1104
  • Total Availability: 41
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,098.00) · 250 ($10,980.00) ·
ABLG1104 - Appleton/Oz Gedney

Total Availability: In Stock

F88G24 - Nvent Hoffman

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 24 In Overall Length, 8 In Overall Width, 18.5 LB

  • MFR Part #: F88G24
  • Total Availability: 63
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($127.16) ·
F88G24 - Hoffman Enclosures, Inc.

Total Availability: In Stock

ABLG4122 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 5 In Outside Diameter, 1-1/8 In Width, 8 - 2/0 Awg Grounding Wire, 3-5/8 In Turning Radius With Lug

  • MFR Part #: ABLG-4122
  • Total Availability: 9
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,461.85) · 25 ($7,309.25) ·
ABLG4122 - Appleton/Oz Gedney

Total Availability: In Stock

AB24138 - Superstrut

Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.75 LB/100

  • MFR Part #: AB241 3/8
  • Total Availability: 1,161
  • Manufacturer: Superstrut
  • Find: Similar Items
  • Pkg Sizes: 100 ($718.67) ·
AB24138 - Abb Installation Products, Inc

Total Availability: In Stock

12124SCG - Eaton

Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws

  • MFR Part #: 12124 SCG
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($218.25) ·
12124SCG - Cooper B-Line/Cable Tray

Total Availability: In Stock

F8824RTGV - Nvent Hoffman

Econo Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 21.7 LB

  • MFR Part #: F8824RTGV
  • Total Availability: 27
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($176.04) ·
F8824RTGV - Hoffman Enclosures, Inc.

Total Availability: In Stock

AB24138SS - Superstrut

Washer, Square, Size 1-1/2 Inches X 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Stainless Steel

  • MFR Part #: AB241 3/8 SS
  • Total Availability: 20
  • Manufacturer: Superstrut
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,631.61) ·
AB24138SS - Abb Installation Products, Inc

Total Availability: In Stock

12124RTSCGVNK - Eaton

Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel

  • MFR Part #: 12124 RTSCGV NK
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($87.59) ·
12124RTSCGVNK - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

AB24138EG - Superstrut

Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.63 LB/100

  • MFR Part #: AB241 3/8EG
  • Nacogdoches Availability: 739
  • Total Availability: 27,842
  • Manufacturer: Superstrut
  • Find: Similar Items
  • Pkg Sizes: 100 ($589.26) ·
AB24138EG - Abb Installation Products, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ABB250 - O-Z/Gedney

Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H

  • MFR Part #: ABB-250
  • Available from manufacturer.
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($282.01) · 25 ($1,410.05) ·
ABB250 - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

121248GRTGVNK - Eaton

Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge

  • MFR Part #: 121248 GRTGV NK
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($539.01) ·
121248GRTGVNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

ASG24X24X8NK - Nvent Hoffman

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height, 38 LB

  • MFR Part #: ASG24X24X8NK
  • Total Availability: 58
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($225.02) ·
ASG24X24X8NK - Hoffman Enclosures, Inc.

Total Availability: In Stock

121224GNK - Unity

Unt 121224GNK N1 Hinged Cover Wirew

  • MFR Part #: 121224GNK
  • Total Availability: 8
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($196.92) ·
121224GNK - Unity Manufacturing

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 33
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

ABM2SAD - Panduit

Panduit’S ABM2S-A-D 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.

  • MFR Part #: ABM2S-A-D
  • Total Availability: 4,954
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($450.28) · 1,000 ($900.57) ·
ABM2SAD - Panduit Corporation

Total Availability: In Stock

ABB100 - O-Z/Gedney

Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T

  • MFR Part #: ABB-100
  • Total Availability: 3
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($637.50) · 250 ($3,187.50) ·
ABB100 - Appleton/Oz Gedney

Total Availability: In Stock

121248GNK - Unity

Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 12 In, 12 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Terminatio

MFR Part #:
121248GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($341.60)
ABLG1504 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1-1/2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-1/4 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-5/8 In Turning Radius Wit

MFR Part #:
ABLG-1504
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
25 Each ($1,509.75)
100 Each ($6,039.00)
ABLG0704 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 3/4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, 14 - 4 Awg Grounding Wire, 1-1/4 In Turning Radius With

MFR Part #:
ABLG-0704
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
58 Each
Pkg Sizes:
50 Each ($1,792.50)
500 Each ($17,925.00)
ABLG2004 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-3/4 In Outside Diameter, 7/8 In Width, 14 - 4 Awg Grounding Wire, 2 In Turning Radius With Lug, T

MFR Part #:
ABLG-2004
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
10 Each ($749.30)
50 Each ($3,746.50)
ABLG1104 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-5/8 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-3/8 In Turning Radius With Lu

MFR Part #:
ABLG-1104
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
25 Each ($1,098.00)
250 Each ($10,980.00)
F88G24 - Nvent Hoffman

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 24 In Overall Length, 8 In Overall Width, 18.5 LB

MFR Part #:
F88G24
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
63 Each
Pkg Sizes:
1 Each ($127.16)
ABLG4122 - O-Z/Gedney

Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 5 In Outside Diameter, 1-1/8 In Width, 8 - 2/0 Awg Grounding Wire, 3-5/8 In Turning Radius With Lug

MFR Part #:
ABLG-4122
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
5 Each ($1,461.85)
25 Each ($7,309.25)
AB24138 - Superstrut

Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.75 LB/100

MFR Part #:
AB241 3/8
Manufacturer:
Superstrut
Local Availability:
Out Of Stock
Total Availability:
1,161 Each
Pkg Sizes:
100 Each ($718.67)
12124SCG - Eaton

Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws

MFR Part #:
12124 SCG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($218.25)
F8824RTGV - Nvent Hoffman

Econo Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 21.7 LB

MFR Part #:
F8824RTGV
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($176.04)
AB24138SS - Superstrut

Washer, Square, Size 1-1/2 Inches X 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Stainless Steel

MFR Part #:
AB241 3/8 SS
Manufacturer:
Superstrut
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
100 Each ($1,631.61)
12124RTSCGVNK - Eaton

Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel

MFR Part #:
12124 RTSCGV NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($87.59)
AB24138EG - Superstrut

Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.63 LB/100

MFR Part #:
AB241 3/8EG
Manufacturer:
Superstrut
Local Availability:
In Stock
Total Availability:
27,842 Each
Pkg Sizes:
100 Each ($589.26)
ABB250 - O-Z/Gedney

Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H

MFR Part #:
ABB-250
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($282.01)
25 Each ($1,410.05)
121248GRTGVNK - Eaton

Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge

MFR Part #:
121248 GRTGV NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($539.01)
ASG24X24X8NK - Nvent Hoffman

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height, 38 LB

MFR Part #:
ASG24X24X8NK
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
58 Each
Pkg Sizes:
1 Each ($225.02)
121224GNK - Unity

Unt 121224GNK N1 Hinged Cover Wirew

MFR Part #:
121224GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($196.92)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($86.93)
ABM2SAD - Panduit

Panduit’S ABM2S-A-D 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.

MFR Part #:
ABM2S-A-D
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
4,954 Each
Pkg Sizes:
500 Each ($450.28)
1,000 Each ($900.57)
ABB100 - O-Z/Gedney

Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T

MFR Part #:
ABB-100
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
50 Each ($637.50)
250 Each ($3,187.50)

Begin Live Chat