Add More Items
View All Quick Selects
Below you can add an image for 'AB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 12 In Overall Width, 12 In Overall Length, 12 In Overall Height, 5 Knockouts, 8 LB
DFW RDC Availability: Out Of Stock
Total Availability: In Stock
Book Price
$147.51
Each
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height
$83.43
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 5 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 4 In Overall Height, 5 Knockouts, 19.0 LB
$83.12
20
Popularity
Default