18186SCG - Encl Type 3 GLV Gasketed SC 18

Eaton

  • $325.16 (Each)
  • $325.16 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18186SCG
Manufacturer
Eaton
Manufacturer's Part Number
18186 SCG
Description
Encl Type 3 GLV Gasketed SC 18
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Medium Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051086485 / 00782051086485
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.16 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
18186SCG - Small Image
 
18186SCG - Large Image
Attachments
 
 
18186SCG - Specification Sheet
Other Links
 
 
18186SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
extra long description
B-LINE 18186 SCG TYPE 3 GLV GASKETE
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 18X18X6
Description
ENCL TYPE 3 GLV GASKETED SC 18
Long Description
Eaton B-Line series Type 3/3R junction boxes, 18" height, 6" length, 18" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Medium single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Additional Information
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18186 SCG
Brand
Eaton
GTIN
00782051086485
UPC
782051086485
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
nema rating
12;3
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Instit
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Doraville
2 View Store

M-Z

Location Stock Available
Newnan
1 View Store

* All prices subject to change.

Begin Live Chat