Add More Items
View All Quick Selects
Below you can add an image for 'AB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
303019M Splice Kits
Total Availability: In Stock
Check local availability
Book Price
$7.20
Each
Panduit’S ABM2S-A-D 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.
$900.57
Per 1,000
Panduit’S ABM2S-At-C 4-Way Adhesive Cable Tie Mounts Are Applied With Acrylic Adhesive Tape and Made Of Nylon 6.6. They Have Been Designed For Fast Installation and Long-Term Performance and Reliability. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor, High-Temperature Environments. The Mounts Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
$168.82
Per 100
Panduit’S ABM2S-A-C 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
$177.45
Panduit’S ABM2S-S6-D 4-Way Cable Tie Mounts Allow Cable Tie Entry From All Four Sides. They Can Easily Be Applied With User Supplied Adhesive or Size #6 (M3) Screws. They Are Made Of Abs Plastic and Designed For Indoor Use. Used With Miniature, Intermediate and Standard Cable Ties. They Are 1.0" X 1.0" (25.4MM X 25.4MM), Are White In Color and Come In Packages Of 500.
$883.56
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,640.20
Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T
$12.75
Panduit’S Abmm-A-C Rubber-Based Adhesive Back Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance. These Mounts Can Be Used With Miniature and Intermediate Cables Ties. Made Of Abs Plastic and Intended For Use In Indoor Environments. They Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
$76.43
Panduit’S ABM3H-A-L 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6 and Can Be Used With Miniature, Intermediate, Standard, Light-Heavy, Heavy, and Hook and Loop Mount Cable Ties. These Mounts Are Designed For Indoor Environments. They Are 1.5" X 1.5" (38.1MM X 38.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 50.
$258.20
Panduit’S Abms-A-C 2-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6., and Can Be Used With Miniature, Intermediate, and Standard Cable Ties. Mounts Are 1.12” X 1.12” (28.5MM X 28.5MM), White In Color and Intended For Use In Indoor Environments. They Supplied In Strips Of 2 and Come In Packages Of 500.
$133.20
Panduit’S Abmm-At-C 4-Way Adhesive Cable Tie Mounts Are Applied With Acrylic Adhesive Tape and Made Of Nylon 6.6. They Have Been Designed For Fast Installation and Long-Term Performance and Reliability. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Intended For Use In Indoor, High-Temperature Environments. The Mounts Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
$130.00
8-1/2" Long-Nose W/Cut-Smart-Grip
$39.57
Panduit’S Abmm-A-D Rubber-Based Adhesive Back Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance. These Mounts Can Be Used With Miniature and Intermediate Cables Ties. Made Of Abs Plastic and Intended For Use In Indoor Environments. They Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.
$567.75
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1-1/2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-1/4 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-5/8 In Turning Radius Wit
$60.39
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 3/4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, 14 - 4 Awg Grounding Wire, 1-1/4 In Turning Radius With
$35.85
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-3/4 In Outside Diameter, 7/8 In Width, 14 - 4 Awg Grounding Wire, 2 In Turning Radius With Lug, T
$74.93
Milb A-2016SBP Back Panel Non Ul Li
$140.92
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-5/8 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-3/8 In Turning Radius With Lu
$43.92
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 5 In Outside Diameter, 1-1/8 In Width, 8 - 2/0 Awg Grounding Wire, 3-5/8 In Turning Radius With Lug
$292.37
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 30A, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, Polycarbonate
$34.43
20
Popularity
Default