Add More Items
View All Quick Selects
Below you can add an image for 'ABR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
Total Availability: In Stock
Check local availability
Book Price
$42.70
Each
The SE150P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.50" (38.1 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
$239.68
Lutron Claro 15A Tamper-Resistant Gfci Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
$93.89
Eaton Gma Series Fast-Acting Fuse, 15A, 125 Vac, 32 VDC
$4.34
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$28.69
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 15A Ferrule Tri-Onic®
$13.39
Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, V-10
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.26
15A 32VAC Non Indicating Glass Fast Acting Fuse
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
$51.48
1-1/2" Flex Conn.Steel W/Insul Throat Usa
$1,750.00
Per 100
With This 15A Smart Outlet, Take Control Lamps or Small Appliances From Anywhere. (One Outlet Is App-Controlled, The Other Is Always On.) Monitor and Manage Energy Usage Through The App to Reduce Utility Cost and Waste. Part Of The Radiant Registered With Netatmo Solution. Smart Lighting Lets You Control Lights and Power, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Leverages Leading Netatmo Techn
$78.24
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.17 LB
$37.39
Eaton MDL Series Time-Delay Fuse 15A, 1 Kaic At 32 Vac
$8.19
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 4.00 In Length, #18 to #10 Awg Wire Size, Vapor and Water Resistant, 186.426 G
$42.94
Eaton GBB Series Very Fast-Acting Fuse, 6A, 250 Vac, 125 VDC, R
$4.52
15" Aluminum High-Bay Reflector
$46.60
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$116.33
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$45.50
20
Popularity
Default