AC3000100 - Conical F Connector 100PK

Legrand-On-Q

  • $65.79 (Each)
  • $65.79 (Each)

  • $1,644.75 (Per 25)

In-Stock: 0 available locally (New Orleans, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC3000100
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3000100
Description
Conical F Connector 100PK
<P>Unique ""True Round"" Connector For Legrand RG-6 Quad Shield Coax Video Cable Designed Specifically For Residential Home Entertainment Applications. High-Performance ""Trueround"" Crimp Provides A Strong Connection While Maximizing Cable Performance Charac
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
804428009283 / 00804428009283
Weight per unit
0.013 L
Price & Packaging
Minimum Order Quantity
1
Unit
$65.79 (Each)
Standard Packaging
$1,644.75 (Per 25)
Stock Availability
New Orleans
0 (Find nearest stock)
Baton Rouge
0
All Stores
76
Resources
Images
 
 
AC3000100 - Small Image
 
AC3000100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
<p>Unique ""true round"" connector for Legrand RG-6 Quad Shield Coax Video Cable designed specifically for residential home entertainment applications. High-performance ""trueround"" crimp provides a strong connection while maximizing cable performance charac
Special Features
F-Type compression connector, RG-G Quad Shield, Y-round
Product Type
Conical F Connector 100 Pack
extra long description
OnQ AC3000100 CONICAL F CONNECTOR 1
Description
CONICAL F CONNECTOR 100PK
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
AC3000100
GTIN
00804428009283
UPC
804428009283
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
0.1
Temperature Rating
167° F
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 76

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
31 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
45 View Store

* All prices subject to change.

Begin Live Chat